Flat Shipping

Flat Shipping at €24.99 + VAT

CHRONOMITE LABS SR-40/240 HTR-I Electric Tankless Water Heater, 9, 600 W, 2 Gpm | CQ8YAQ

CHRONOMITE LABS SR-40/240 HTR-I Electric Tankless Water Heater, 9, 600 W, 2 Gpm

Item: CQ8YAQ Model: SR-40/240 HTR-ICross Ref: 197C67
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€223.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Tankless Water Heater
Adjustable ThermostatNo
Amps40A
Housing MaterialAluminum
Max. Flow Rate2 GPM
Max. Water Pressure150 psi
Min. Flow Activation0.35 GPM
Min. Water Pressure25 psi
Operating Voltage240V AC
Overall Depth2 3/4"
Overall Height6 1/4"
Overall Width9.63"
Power Consumption9600 W
Temperature Rise @ Flow32°F @ 2 GPM, 36°F @ 1.8 GPM, 41°F @ 1.6 GPM, 43°F @ 1.5 GPM, 46°F @ 1.4 GPM, 54°F @ 1.2 GPM, 65°F @ 1 GPM
Current40A
Maximum Flow Rate2 GPM
Maximum Water Pressure150 psi
Minimum Flow Activation0.35 GPM
Minimum Water Pressure25 psi
PhaseSingle
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)15.88
Ship length (cm)6.99
Ship width (cm)24.46
Country of OriginUS

Product Variants

ProductModelMin. Flow ActivationOverall DepthAdjustable ThermostatCold Inlet SizeMax. Flow RateOperating VoltagePower ConsumptionOverall HeightPrice
CHRONOMITE LABS SR-15L/120 Water Heater Tankless 120 V 1800 Watt | AA2GAW 10G720 SR-15L/120 HTR-I0.4 GPM2 3/4"No3/8"----€225.42
CHRONOMITE LABS M-20L/208_104F Water Heater Tankless 208 V 4160 Watt | AA2GAX 10G721 M20L/208HTR 104F-I0.65 GPM2 3/4"No3/8"----€314.70
CHRONOMITE LABS SR-20L/208 Water Heater Tankless 208 V 4160 Watt | AA2GAY 10G722 SR-20L/208 HTR-I0.4 GPM2 3/4"No3/8"----€259.63
CHRONOMITE LABS SR-20L/277 Water Heater Tankless 277 V 5540 Watt | AA2GAZ 10G723 SR-20L/277 HTR-I0.4 GPM2 3/4"No3/8"----€264.12
CHRONOMITE LABS SR-30/277 Water Heater Tankless 277 V 8310 Watt | AA2GBA 10G724 SR-30/277 HTR-I0.65 GPM2 3/4"No3/8"----€259.85
CHRONOMITE LABS SR-30/208 Water Heater Tankless 208 V 6240 Watt | AA2GBB 10G725 SR-30/208 HTR-I0.65 GPM2 3/4"No3/8"----€264.87
CHRONOMITE LABS M-30/208_110F Electric Tankless Waterheater 208v 10awg | AA8MHE 19C801 M30/208HTR 110F-I0.4 GPM2 3/4"No3/8"----€306.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRONOMITE LABS SR-40/240 HTR-I Electric Tankless Water Heater, 9, 600 W, 2 Gpm
€223.89 /unit