Flat Shipping

Flat Shipping at €24.99 + VAT

CHRONOMITE LABS SR-30/277 Water Heater Tankless 277 V 8310 Watt | AA2GBA 10G724

CHRONOMITE LABS SR-30/277 HTR-I Water Heater Tankless 277 V 8310 Watt

Item: AA2GBA Model: SR-30/277 HTR-ICross Ref: 10G724
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€317.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElec Tankless Water Heater
Adjustable ThermostatNo
ApplicationBar Sinks, Kitchen, Lavatory, Residential, Scrub Sinks, Service Sinks, Showers
Cold Inlet Size3/8"
Cold Inlet TypeCompression
Commercial / ResidentialBoth
Default Temp.140°F
Depth2 3/4"
Element MaterialCelcon Plastic
EnvironmentIndoor
Features99% Energy Efficient, Compact Size, Easy To Install, Low Installation Cost, Unlimited Hot Water
Height6 1/4"
Hot Outlet Size3/8"
Hot Outlet TypeCompression
Housing MaterialAluminum
IncludesCompression Fittings, Faucet Flow Control
Min. Flow Activation0.65 GPM
MountingHorizontal , Wall Mounting
Mounting OrientationHorizontal
Overall Depth2 3/4"
Phase1
Pressure Range25 psi to 150 psi
Residential / CommercialBoth
Temp. Range+80°F to +120°F
Temp. Rise @ 1.5 Gpm37°F
Temp. Rise @ 2.5 Gpm22°F
Temp. Rise @ 20.0 Gpm30A
Water Connection Location3/8"
Water Connection TypeCompression
Water Heater ApplicationUndersink
Watts8310 W
Width9.62"
Wire Size10 AWG
Cord Conductor Gauge10 AWG
Current30A
MarketCommercial, Residential
Maximum Delivered Temperature160°F
Maximum Flow Rate2 GPM
Maximum Water Pressure80 psi
Minimum Delivered Temperature140°F
Minimum Flow Activation0.65 GPM
Minimum Water Pressure25 psi
Mounting TypeWall Mounting
Operating Voltage277V AC
Overall Height6 1/4"
Overall Width9.63"
Power Consumption8310 W
StandardsADA COMPLIANT, CETLUS LISTED, CSA CERTIFIED, IAPMO, UL LISTED, UPC
Temperature Rise @ Flow38°F @ 1.50 GPM, 45°F @ 1.25 GPM, 57°F @ 1 GPM

Shipping Info:

Ship weight (kg) 1.9665
Ship height (cm)15.88
Ship length (cm)6.99
Ship width (cm)24.46
HS code8516100080
Country of OriginUS

Product Details:

Chronomite Labs SR-30/277 electric tankless water heater is a compact, energy-efficient device designed for on-demand hot water supply. It is used in commercial applications, such as offices and restaurants. This heater delivers instant hot water, eliminating the need for a storage tank and is known for its space-saving design and energy savings.

Features:

  • This electric tankless water heater features a horizontal wall-mounting orientation for space-saving installation.
  • It features aluminium construction and has a Celcon plastic element, ensuring longevity.
  • This Chronomite SR-30/277 electric tankless water heater offers varied temperature rises at different flow rates, accommodating diverse water usage needs.
  • It features wall-mounting with included compression fittings and faucet flow control to simplify installation.
  • This Chronomite electric tankless water heater provides single-phase operation for a straightforward electrical setup.

Frequently Asked Questions:

Q. What safety precautions should I take when using this Chronomite Labs SR-30/277 electric tankless water heater?

A.

  • Set the water heater to a safe temperature to avoid scalding, utilizing adjustable temperature settings if available.
  • Ensure proper ventilation to prevent combustible gas buildup and maintain safe air quality in the installation area.
  • Insulate the unit or install it in a heated space in colder climates to prevent freezing damage.
  • Perform routine maintenance recommended by the manufacturer, including flushing to remove sediment.
  • Install and regularly test a pressure relief valve to prevent excess pressure buildup in the water heater.
  • Familiarise yourself with emergency shut-off procedures for malfunctions, leaks or emergencies.
  • Utilise built-in safety features like thermal cut-off and flow switches for the unit's safe and efficient operation.

Q. How do I clean and maintain this electric tankless water heater?

A.

  • Always turn off the power at the circuit breaker before cleaning to ensure safety.
  • Periodically flush the system to remove sediment by connecting a hose to the flush valve and allowing water to flow through for a few minutes.
  • Regularly check for leaks around the unit, addressing any issues promptly to prevent water damage.
  • Test the pressure relief valve by lifting and releasing its lever, ensuring proper operation.
  • Check the water inlet screen for debris and clean it using a soft brush or gentle rinsing if needed.
  • Set the temperature to your preference, avoiding excessively high settings to prevent scalding.
  • Check for blockages in the ventilation system to ensure proper airflow and prevent gas buildup.
  • Maintain a clean environment around the water heater, removing debris that could obstruct airflow.
  • Consider periodic professional maintenance for specialised attention to components.

Q. What are the factors to consider while choosing this Chronomite Labs electric tankless water heater?

A. Major factors include voltage compatibility, flow rate, application suitability, adjustable temperature settings, space requirements, climate considerations, water quality, energy efficiency and safety features.

Product Variants

ProductModelMin. Flow ActivationOverall DepthAdjustable ThermostatCold Inlet SizeMax. Flow RateOperating VoltagePower ConsumptionOverall HeightPrice
CHRONOMITE LABS SR-15L/120 Water Heater Tankless 120 V 1800 Watt | AA2GAW 10G720 SR-15L/120 HTR-I0.4 GPM2 3/4"No3/8"----€225.42
CHRONOMITE LABS M-20L/208_104F Water Heater Tankless 208 V 4160 Watt | AA2GAX 10G721 M20L/208HTR 104F-I0.65 GPM2 3/4"No3/8"----€314.70
CHRONOMITE LABS SR-20L/208 Water Heater Tankless 208 V 4160 Watt | AA2GAY 10G722 SR-20L/208 HTR-I0.4 GPM2 3/4"No3/8"----€259.63
CHRONOMITE LABS SR-20L/277 Water Heater Tankless 277 V 5540 Watt | AA2GAZ 10G723 SR-20L/277 HTR-I0.4 GPM2 3/4"No3/8"----€264.12
CHRONOMITE LABS SR-30/208 Water Heater Tankless 208 V 6240 Watt | AA2GBB 10G725 SR-30/208 HTR-I0.65 GPM2 3/4"No3/8"----€264.87
CHRONOMITE LABS M-30/208_110F Electric Tankless Waterheater 208v 10awg | AA8MHE 19C801 M30/208HTR 110F-I0.4 GPM2 3/4"No3/8"----€306.53
CHRONOMITE LABS M-40/208_110F Electric Tankless Water Heater 208v 8awg | AA8MHF 19C802 M40/208HTR 110F-I0.65 GPM2 3/4"No-2 GPM---€302.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRONOMITE LABS SR-30/277 HTR-I Water Heater Tankless 277 V 8310 Watt
€317.14 /unit