CHRISLYNN 84445 Free Running Insert, 1 1/2 In - 12 Thread Size, Tanged, 4 1/2 In Insert Lg., SS, 5 Pk

Item: CF4QUF Model: 84445
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size1 17/32"
Grade304
Insert Length4 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size1 1/2"-12

Shipping Info:

Ship weight (kg) 0.0045

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84045 Free Running Helical Insert, 1 1/2-12 Thread Size, 1.500 Length" | AG8ZWP 1191-24CN-1500 / MS124669 / 4242 840451 1/2"-Tanged-Right Hand--5-
RFQ
CHRISLYNN 84145 Free Running Helical Insert, 1 1/2-12 Thread Size, 2.25 Length" | AG8ZZQ 1191-24CN-2250 / MS124709 / 4243 841452 1/4"-Tanged-Right Hand--5-
RFQ
CHRISLYNN 84245 Free Running Helical Insert, 1 1/2-12 Thread Size, 3 Length" | AG9ACR 1191-24CN-3000 / MS124749 / 4244 842453"-Tanged-Right Hand--5-
RFQ
CHRISLYNN 84345 Free Running Helical Insert, 1 1/2-12 Thread Size, 3.75 Length" | AG9AFT 1191-24CN-3750 / MS124789 / 4245 843453 3/4"-Tanged-Right Hand--5-
RFQ
HELICOIL K1191-24 Free Running Helical Insert, UNF, 1-33/64 Inch Drill Size, 1 1/2-12 Tap | CH3XNR K1191-242 1/4"1.727"TangedFineRight Hand200000 psi to 250000 psiRockwell C43-C501€72.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84445 Free Running Insert, 1 1/2 In - 12 Thread Size, Tanged, 4 1/2 In Insert Lg., SS, 5 Pk