Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER TPGN220408 WKK20S Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Gn Chip-Breaker | CU9RRJ

WALTER TOOLS TPGN220408 WKK20S Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Gn Chip-Breaker

Item: CU9RRJ Model: TPGN220408 WKK20SCross Ref: 56TD81
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Ansi CodeTPGN432
Chip-breaker CodeGN
Clearance Angle11°
Coating ProcessChemical vapor deposition
Corner Radius0.031"
Cutting DirectionNeutral
Cutting Edge Length22 mm
Included Angle60°
Inscribed Circle1/2"
Insert Code432
MaterialCarbide
RakePositive
ShapeTriangle
System Of MeasurementImperial
Thickness0.188"
Chip-breakerYes
Finish - MachiningTiCN+Al2O3+(TiCN)
Iso NumberTPGN220408
Manufacturer GradeWKK20S
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCutting DirectionChip-breaker CodeInsert CodeClearance AngleInscribed CircleCorner RadiusThicknessInsert StylePrice
WALTER WCGT020104-FN2 WNN10 Drilling/Boring Insert | CU8LBR WCGT020104-FN2 WNN10--------€24.13
WALTER WCGT020102-FN2 WNN10 Drilling/Boring Insert | CU8LBT WCGT020102-FN2 WNN10--------€24.18
WALTER WNMG080412-MU5 WMP20S Triangle Turning Insert | CU9QAX WNMG080412-MU5 WMP20S--------€24.41
WALTER WNGA080408TM-3 WBH10 Triangle Turning Insert | CU9QAY WNGA080408TM-3 WBH10--------€171.04
WALTER WNMG080404-MS3 WSM10S Triangle Turning Insert | CU9QAZ WNMG080404-MS3 WSM10S--------€23.25
WALTER WNMG080408-NRS WSM01 Triangle Turning Insert | CU9QBA WNMG080408-NRS WSM01--------€23.62
WALTER WNMG080412-MU5 WPP10S Triangle Turning Insert | CU9QBB WNMG080412-MU5 WPP10S--------€23.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS TPGN220408 WKK20S Triangle Turning Insert, 1/2 Inch Inscribed Circle, Neutral, Gn Chip-Breaker
€74.65 /unit