CHRISLYNN 84368 Free Running Helical Insert, M11x1.5 Thread Size, 27.5 mm Length | AG9AGJ 1084-11CN-275 / 5115

CHRISLYNN 84368 1084-11CN-275 / 5115 Metric Free Running Insert, M11x1.5 Thread Size, Tanged, 27.5 mm Insert Lg., 50 Pk

Item: AG9AGJ Model: 84368Cross Ref: 1084-11CN-275 / 5115
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size29/64"
Grade304
Insert Length27.5 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM11 x 1.5

Shipping Info:

Ship weight (kg) 0.3
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1084-11CN-275
    • Recoil Cross Reference: 5115

Product Variants

ProductModelInsert LengthTang TypeThread DirectionThread SizeMaterialPkg. Qty.Price
CHRISLYNN 84068 Free Running Helical Insert, M11x1.5 Thread Size, 11 mm Length | AG8ZXH 1084-11CN-110 / 5112 8406811 mmTangedRight HandM11 x 1.5Stainless Steel50-
RFQ
CHRISLYNN 84168 Free Running Helical Insert, M11x1.5 Thread Size, 16.5 mm Length | AG9AAJ 1084-11CN-165 / 5113 8416816.5 mmTangedRight HandM11 x 1.5Stainless Steel50-
RFQ
CHRISLYNN 84268 Free Running Helical Insert, M11x1.5 Thread Size, 22 mm Length | AG9ADK 1084-11CN-220 / 5114 8426822 mmTangedRight HandM11 x 1.5Stainless Steel50-
RFQ
CHRISLYNN 84468 Free Running Helical Insert, M11x1.5 Thread Size, 33 mm Length | AG9AJX 1084-11CN-330 / 5116 8446833 mmTangedRight HandM11 x 1.5Stainless Steel50-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84368 1084-11CN-275 / 5115 Metric Free Running Insert, M11x1.5 Thread Size, Tanged, 27.5 mm Insert Lg., 50 Pk