Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIEMENS BE250 Bolt On Circuit Breaker B 50 Amp 240vac 2p 10kaic@240v | AG8MCC

SIEMENS BE250 Bolt On Circuit Breaker B 50 Amp 240vac 2p 10kaic@240v

Item: AG8MCC Model: BE250Cross Ref: 3AGJ2
In Stock : 30 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€326.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating10 kAIC @ 240V
Amps50A
Frame TypeB
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.4662
Ship height (cm)15
Ship length (cm)7
Ship width (cm)5
HS code8536308000
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS BE250 Bolt On Circuit Breaker B 50 Amp 240vac 2p 10kaic@240v
€326.11 /unit