Flat Shipping

Flat Shipping at €24.99 + VAT

WHIZARD SKC-24 Cut Resistant Sleeve Uncoated Unlined | AF8YJF 29JG86

WHIZARD SKC-24 Cut Resistant Sleeve Uncoated Unlined

Item: AF8YJF Model: SKC-24Cross Ref: 29JG86
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Abrasion Level0
Ansi/isea Cut Level3
Ansi/isea Puncture Level0
ColorBlack, Gray, Yellow

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)13.72
Ship length (cm)20.32
Ship width (cm)8.13
HS code6117809540

Product Variants

ProductModelAnsi/isea Cut LevelColorAnsi/isea Abrasion LevelAnsi/isea Puncture LevelPrice
WHIZARD SKC-14 Cut Resistant Sleeve Uncoated Unlined | AF8YJC 29JG83 SKC-143Black, Gray, Yellow--€7.49
WHIZARD SKC-18 Cut Resistant Sleeve Uncoated Unlined | AF8YJD 29JG84 SKC-183Black, Gray, Yellow--€10.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHIZARD SKC-24 Cut Resistant Sleeve Uncoated Unlined
€13.78 /unit