CHRISLYNN 84247 Free Running Helical Insert, M14x1.25 Thread Size, 28 mm Length | AG9ACU

CHRISLYNN 84247 Metric Free Running Insert, M14x1.25 Thread Size, Tanged, 28mm Insert Lg., Gr. 304, 50 Pk

Item: AG9ACU Model: 84247
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Free Running Insert
Drill Size9/16"
Grade304
Insert Length28 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Tang TypeTanged
Thread DirectionRight Hand
Thread SizeM14 x 1.25

Shipping Info:

Ship weight (kg) 0.32
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84047 Free Running Helical Insert, M14x1.25 Thread Size, 14 mm Length | AG8ZWR 8404714 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84147 Free Running Helical Insert, M14x1.25 Thread Size, 21 mm Length | AG8ZZT 8414721 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84347 Free Running Helical Insert, M14x1.25 Thread Size, 35 mm Length | AG9AFU 8434735 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84447 Free Running Bulk Insert, M14 x 1.25 Thread Size, 50pk | CF4QQW 8444742 mm-Tanged-Right Hand--50-
RFQ
HELICOIL R513-10 Free Running Helical Insert, M14 x 1.25 Thread Size | CH3UUU R513-103/4"11/16"TangedMetricRight Hand200000 psi to 250000 psiRockwell C43-C506€51.83
HELICOIL R513-13 Free Running Helical Insert, M14 x 1.25 Thread Size | CH3UUV R513-131/2"11/16"TangedMetricRight Hand200000 psi to 250000 psiRockwell C43-C506€36.27
HELICOIL R513-20 Free Running Helical Insert, M14 x 1.25 Thread Size | CH3UUW R513-200.472"11/16"TangedMetricRight Hand200000 psi to 250000 psiRockwell C43-C506€27.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84247 Metric Free Running Insert, M14x1.25 Thread Size, Tanged, 28mm Insert Lg., Gr. 304, 50 Pk