BOSTON GEAR G692 Spur Gear, 14-1/2 Degree Pressure Angle

Item: AK2VUC Model: G692
Limited Availability
€370.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Diametral Pitch16"
Face Width0.317"
Inside Dia.3 24/25"
MaterialBrass
No. Of Teeth64
Output Dia.4 3/4"
Pitch Dia.4"
Pressure Angle14.5°

Shipping Info:

Ship weight (kg) 0.2705
Country of OriginUS

Product Variants

ProductModelMaterialPrice
BOSTON GEAR G689 | AK2VUB G689-€275.44
BOSTON GEAR G693 | AK2VUD G693Brass€435.55
BOSTON GEAR G691 | AZ7AFQ G691Brass€349.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G692 Spur Gear, 14-1/2 Degree Pressure Angle
€370.97 /unit