TRACTEL TU 17 Manual Cable Hoist | AF2UHZ 6XXF6

TRACTEL TU 17 Manual Cable Hoist

Item: AF2UHZ Model: TU 17Cross Ref: 6XXF6
In Stock

Get it by Tuesday, Jun 17

€1,951.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Cable Hoist
Body Depth20 3/4"
Body MaterialSteel
Body Width4 5/16"
Cable Dia.5/16"
Cable Length30 ft.
Cable Or Rope Dia.5/16"
Cord Dia.5/16"
Cord TypeRope
FinishZinc Plated
Handle Length18" to 28"
Headroom28 1/2"
Hook Opening1"
Includes ClutchClutch Not Included
Length20.7"
Lever Length28"
Lifting Capacity2000 lbs.
Lifting Hook MaterialSteel
Lifting Hook Opening Width1"
Lifting Hook TypeHook With Safety Latch
Manual Cable Hoist/puller ItemManual Cable Hoist
MaterialGalvanized Steel
Min. Between Hooks28 1/2"
Minimum Retracted Length24"
Operating PositionHorizontal, Vertical
Pulling Capacity4000 lbs.
Ratchet Interlock SystemNot Applicable
Strap WidthNot Applicable
Width9 4/5"
Body FinishZinc Plated
Hook Opening Width1"
Included ComponentsWire Rope
Line Diameter5/16"
Line Length30 ft.
Line MaterialGalvanized Steel
Line TypeRope
Maximum Lifting Length28 ft.
Maximum Line Length30 ft.
Minimum Line Length30 ft.
Mount TypeHook Mounted - No Trolley
Product TypeWire Rope Hoist
StandardsUL LISTED
Tonnage - Lifting Capacity1 ton.

Shipping Info:

Ship weight (kg) 17.73
Ship height (cm)39.37
Ship length (cm)58.42
Ship width (cm)39.37
HS code8425190000
Country of OriginFR

Product Details:

    • Sub-Brand: GRIPHOIST

Product Variants

ProductModelPulling CapacityLifting CapacityCable Dia.Lever LengthBody DepthBody WidthMinimum Retracted LengthHeadroomPrice
TRACTEL TU28 Manual Cable Hoist | AF2UJB 6XXF8 TU288000 lbs.4000 lbs.7/16"45"26"5 11/16"30"36 1/2"€2,896.37
TRACTEL TU-32 Manual Cable Hoist | AF2UJD 6XXG0 TU-3216000 lbs.8000 lbs.5/8"45"27"6"31"-€5,326.11
TRACTEL T 508 Manual Cable Hoist | AF2UJF 6XXG2 T 5084000 lbs.2000 lbs.5/16"27"16 1/2"3 7/8"20"20 1/2"€1,576.84
TRACTEL T-516 Manual Cable Hoist | AF2UJG 6XXG3 T-5168000 lbs.4000 lbs.7/16"-----€2,169.12
TRACTEL T-532 Manual Cable Hoist | AF2UJH 6XXG4 T-53216000 lbs.8000 lbs.5/8"45"24 7/16"5 13/16"29"29"€3,680.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRACTEL TU 17 Manual Cable Hoist
€1,951.51 /unit