CHIEF GP-PTO-A-9-21R Hydraulic PTO Pump 1000 rpm 43 Min HP | AH4UWE 35LP46

CHIEF GP-PTO-A-9-21R Hydraulic PTO Pump 1000 rpm 43 Min HP

Item: AH4UWE Model: GP-PTO-A-9-21RCross Ref: 35LP46
In Stock

Get it by Friday, Jun 13

€1,294.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic PTO Pump
Displacement9.9 cu. in./rev.
Horsepower - Maximum43 hp
Inlet Port#20
Max. Pressure2500 psi
Min. Hp43 hp
Number Of Shaft Teeth21
Outlet Port#16
Discharge Connection SizeSAE 16
Displacement Per Revolution9.76 cu. in./rev.
Flow Rate (maximum)39.3 GPM
Horsepower (minimum)43 hp
Media Intake Connection SizeSAE 20
Motor Speed (maximum)1000 RPM
Operating Pressure (maximum)2500 psi
RotationCCW
Shaft Outer Diameter1 3/8"

Shipping Info:

Ship weight (kg) 19.665
Ship height (cm)26.42
Ship length (cm)28.7
Ship width (cm)26.67
Country of OriginCN

Product Variants

ProductModelDisplacementMax. PressureRpmRotationPrice
CHIEF GP-PTO-A-9-6-S Hydraulic PTO Pump 540 rpm 21 Min HP | AH4UWB 35LP43 GP-PTO-A-9-6-S9.9 cu. in./rev.2500 psi540 RPMCCW€1,357.96
CHIEF GP-PTO-A-5-6-S Hydraulic PTO Pump 540 rpm 13 Min HP | AH4UWC 35LP44 GP-PTO-A-5-6-S5.7 cu. in./rev.2500 psi540 RPM-€893.42
CHIEF GP-PTO-A-7-6-S Hydraulic PTO Pump 540 rpm 20 Min HP | AH4UWD 35LP45 GP-PTO-A-7-6-S7.8 cu. in./rev.2500 psi540 RPM-€1,039.80
CHIEF GP-PTO-A-3-6-S Hydraulic PTO Pump 540 rpm 8 Min HP | AH4UWF 35LP47 GP-PTO-A-3-6-S3.6 cu. in./rev.2500 psi540 RPM-€915.83
CHIEF GP-PTO-A-5-21-S Hydraulic PTO Pump 1000 rpm 25 Min HP | AH4UWG 35LP48 GP-PTO-A-5-21-S5.7 cu. in./rev.2500 psi-CCW€983.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHIEF GP-PTO-A-9-21R Hydraulic PTO Pump 1000 rpm 43 Min HP
€1,294.26 /unit