CHIEF GP-PTO-A-9-6-S Hydraulic PTO Pump 540 rpm 21 Min HP | AH4UWB 35LP43

CHIEF GP-PTO-A-9-6-S Hydraulic PTO Pump 540 rpm 21 Min HP

Item: AH4UWB Model: GP-PTO-A-9-6-SCross Ref: 35LP43
In Stock

Get it by Friday, Jun 13

€1,258.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic PTO Pump
Displacement9.9 cu. in./rev.
Horsepower - Maximum21 hp
Inlet Port#16
Max. Pressure2500 psi
Min. Hp21 hp
Number Of Shaft Teeth6
Outlet Port#12
RotationCCW
Rpm540 RPM
Discharge Connection SizeSAE 12
Displacement Per Revolution9.76 cu. in./rev.
Flow Rate (maximum)21 GPM
Horsepower (minimum)21 hp
Media Intake Connection SizeSAE 16
Motor Speed (maximum)540 RPM
Operating Pressure (maximum)2500 psi
Shaft Outer Diameter1 3/8"

Shipping Info:

Ship weight (kg) 20.1375
Ship height (cm)26.67
Ship length (cm)28.45
Ship width (cm)26.67
Country of OriginCN

Product Details:

Chief GP-PTO-A-9-6-S hydraulic PTO pump connects to a vehicle's or machinery's power take-off (PTO), converting mechanical energy from the engine into hydraulic power. It's employed to operate hydraulic systems that control lifting, lowering and steering functions. It is ideal for agricultural machinery, such as tractors, combines and harvesters, in construction equipment like cranes, loaders and excavators.

Features:

  • This hydraulic PTO pump has a maximum flow rate of 21 gallons per minute.
  • It has a displacement per revolution of 9.76 cubic inches to facilitate hydraulic fluid delivery with each rotation.
  • This hydraulic PTO pump can operate at pressures up to 2500 pounds per square inch (psi).
  • It is equipped with a 540 RPM motor speed to deliver power while maintaining efficiency.
  • This hydraulic PTO pump is designed for clockwise rotation for seamless integration into existing machinery setups.
  • It features a 1-3/8 inch shaft outer diameter.

Frequently Asked Questions:

Q. How do I maintain these hydraulic PTO pumps?

A. Regular maintenance is crucial for hydraulic PTO pumps to ensure peak performance and durability. Start with routine fluid checks to maintain proper lubrication and cooling. Inspect seals, fittings and hoses for wear or damage, addressing issues promptly to prevent fluid loss. Periodic seal inspections and replacements maintain effective sealing while preventing leakage. Regularly clean external surfaces and cooling fins to prevent buildup that can hinder performance.

Q. How do I select the right hydraulic PTO pump for my equipment?

A. Selecting the right hydraulic PTO pump involves key considerations for compatibility and performance optimisation. Start by assessing your hydraulic system's flow rate requirements to match or slightly exceed your equipment's demand for fluid volume. Evaluate both the pump and machinery's operating pressure specifications to prevent overload and ensure alignment. Consider factors like horsepower requirements, shaft size and rotation direction for seamless integration. Prioritise compatibility by verifying connection sizes, shaft configurations and mounting options.

Q. What safety precautions should I follow when operating a hydraulic PTO pump?

A. Operating hydraulic PTO pumps demand strict adherence to safety protocols to prevent accidents, injuries and equipment damage. Ensure proper installation and secure mounting, preventing vibration or detachment. Use appropriate PPE like gloves and eye protection when handling fluids. Follow manufacturer guidelines for startup, shutdown and operation to prevent overloading or system failures. Avoid tampering with safety features and regularly inspect hoses and fittings for wear. Also, train personnel on safe practices, emergency procedures and hazards associated with pump operation.

Product Variants

ProductModelDisplacementMax. PressureRpmRotationPrice
CHIEF GP-PTO-A-5-6-S Hydraulic PTO Pump 540 rpm 13 Min HP | AH4UWC 35LP44 GP-PTO-A-5-6-S5.7 cu. in./rev.2500 psi540 RPM-€893.42
CHIEF GP-PTO-A-7-6-S Hydraulic PTO Pump 540 rpm 20 Min HP | AH4UWD 35LP45 GP-PTO-A-7-6-S7.8 cu. in./rev.2500 psi540 RPM-€1,039.80
CHIEF GP-PTO-A-9-21R Hydraulic PTO Pump 1000 rpm 43 Min HP | AH4UWE 35LP46 GP-PTO-A-9-21R9.9 cu. in./rev.2500 psi--€1,083.30
CHIEF GP-PTO-A-3-6-S Hydraulic PTO Pump 540 rpm 8 Min HP | AH4UWF 35LP47 GP-PTO-A-3-6-S3.6 cu. in./rev.2500 psi540 RPM-€915.83
CHIEF GP-PTO-A-5-21-S Hydraulic PTO Pump 1000 rpm 25 Min HP | AH4UWG 35LP48 GP-PTO-A-5-21-S5.7 cu. in./rev.2500 psi-CCW€983.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHIEF GP-PTO-A-9-6-S Hydraulic PTO Pump 540 rpm 21 Min HP
€1,258.72 /unit