CHIEF GP-PTO-A-5-6-S Hydraulic PTO Pump 540 rpm 13 Min HP | AH4UWC 35LP44

CHIEF GP-PTO-A-5-6-S Hydraulic PTO Pump 540 rpm 13 Min HP

Item: AH4UWC Model: GP-PTO-A-5-6-SCross Ref: 35LP44
In Stock

Get it by Friday, Jun 13

€1,049.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic PTO Pump
Displacement5.7 cu. in./rev.
Horsepower - Maximum13 hp
Inlet Port#16
Max. Pressure2500 psi
Min. Hp13 hp
Number Of Shaft Teeth6
Outlet Port#12
Rpm540 RPM
Discharge Connection SizeSAE 12
Displacement Per Revolution5.5 cu. in./rev.
Flow Rate (maximum)7.4 GPM
Horsepower (minimum)13 hp
Media Intake Connection SizeSAE 16
Motor Speed (maximum)540 RPM
Operating Pressure (maximum)2500 psi
RotationCCW
Shaft Outer Diameter1 3/8"

Shipping Info:

Ship weight (kg) 17.946
Ship height (cm)26.42
Ship length (cm)28.19
Ship width (cm)26.67
Country of OriginCN

Product Details:

Chief GP-PTO-A-5-6-S hydraulic PTO pump is a power take-off driven gear pump ideal for transmitting power from the engine to the pump. It has a displacement rate of 90 cubic centimetres/revolution and is used in agricultural production to move extensive amounts of fertilizer, water or other materials.

Features:

  • Chief GP-PTO-A-5-6-S hydraulic PTO pump features cast iron end plates for structural rigidity and long service life.
  • It has operating temperatures ranging from -22 to 55 degrees C.
  • This Chief PTO hydraulic gear pump has a pressure rating of 2500 PSI and runs at a speed of 540 RPM.
  • It has an aluminium centre section for lightweight and corrosion resistance.

Frequently Asked Questions:

Q. What is the ambient temperature of Chief 540 PTO hydraulic motor?

A. -22 to 55 degrees C.

Q. What is the permissible oil viscosity of this PTO gear pump?

A. 6 to 200 cSt.

Product Variants

ProductModelDisplacementMax. PressureRpmRotationPrice
CHIEF GP-PTO-A-9-6-S Hydraulic PTO Pump 540 rpm 21 Min HP | AH4UWB 35LP43 GP-PTO-A-9-6-S9.9 cu. in./rev.2500 psi540 RPMCCW€1,357.96
CHIEF GP-PTO-A-7-6-S Hydraulic PTO Pump 540 rpm 20 Min HP | AH4UWD 35LP45 GP-PTO-A-7-6-S7.8 cu. in./rev.2500 psi540 RPM-€1,039.80
CHIEF GP-PTO-A-9-21R Hydraulic PTO Pump 1000 rpm 43 Min HP | AH4UWE 35LP46 GP-PTO-A-9-21R9.9 cu. in./rev.2500 psi--€1,083.30
CHIEF GP-PTO-A-3-6-S Hydraulic PTO Pump 540 rpm 8 Min HP | AH4UWF 35LP47 GP-PTO-A-3-6-S3.6 cu. in./rev.2500 psi540 RPM-€915.83
CHIEF GP-PTO-A-5-21-S Hydraulic PTO Pump 1000 rpm 25 Min HP | AH4UWG 35LP48 GP-PTO-A-5-21-S5.7 cu. in./rev.2500 psi-CCW€983.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHIEF GP-PTO-A-5-6-S Hydraulic PTO Pump 540 rpm 13 Min HP
€1,049.35 /unit