CHIEF GP-PTO-A-3-6-S Hydraulic PTO Pump 540 rpm 8 Min HP | AH4UWF 35LP47

CHIEF GP-PTO-A-3-6-S Hydraulic PTO Pump 540 rpm 8 Min HP

Item: AH4UWF Model: GP-PTO-A-3-6-SCross Ref: 35LP47
In Stock

Get it by Monday, Jun 16

€1,090.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic PTO Pump
Displacement3.6 cu. in./rev.
Horsepower - Maximum8 hp
Inlet Port#16
Max. Pressure2500 psi
Min. Hp8 hp
Number Of Shaft Teeth6
Outlet Port#12
Rpm540 RPM
Discharge Connection SizeSAE 12
Displacement Per Revolution3.41 cu. in./rev.
Flow Rate (maximum)7.4 GPM
Horsepower (minimum)8 hp
Media Intake Connection SizeSAE 16
Motor Speed (maximum)540 RPM
Operating Pressure (maximum)2500 psi
RotationCCW
Shaft Outer Diameter1 3/8"

Shipping Info:

Ship weight (kg) 16.5195
Ship height (cm)26.42
Ship length (cm)28.7
Ship width (cm)26.67
Country of OriginCN

Product Variants

ProductModelDisplacementMax. PressureRpmRotationPrice
CHIEF GP-PTO-A-9-6-S Hydraulic PTO Pump 540 rpm 21 Min HP | AH4UWB 35LP43 GP-PTO-A-9-6-S9.9 cu. in./rev.2500 psi540 RPMCCW€1,357.96
CHIEF GP-PTO-A-5-6-S Hydraulic PTO Pump 540 rpm 13 Min HP | AH4UWC 35LP44 GP-PTO-A-5-6-S5.7 cu. in./rev.2500 psi540 RPM-€893.42
CHIEF GP-PTO-A-7-6-S Hydraulic PTO Pump 540 rpm 20 Min HP | AH4UWD 35LP45 GP-PTO-A-7-6-S7.8 cu. in./rev.2500 psi540 RPM-€1,039.80
CHIEF GP-PTO-A-9-21R Hydraulic PTO Pump 1000 rpm 43 Min HP | AH4UWE 35LP46 GP-PTO-A-9-21R9.9 cu. in./rev.2500 psi--€1,083.30
CHIEF GP-PTO-A-5-21-S Hydraulic PTO Pump 1000 rpm 25 Min HP | AH4UWG 35LP48 GP-PTO-A-5-21-S5.7 cu. in./rev.2500 psi-CCW€983.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHIEF GP-PTO-A-3-6-S Hydraulic PTO Pump 540 rpm 8 Min HP
€1,090.78 /unit