Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL AG12-CV-3XL-NG Arc Flash Clothing Kit, 3XL, 12 cal/sq cm ATPV, UltraSoft | CQ8XPY

CHICAGO PROTECTIVE APPAREL AG12-CV-3XL-NG Arc Flash Clothing Kit, 3XL, 12 cal/sq cm ATPV, UltraSoft

Item: CQ8XPY Model: AG12-CV-3XL-NGCross Ref: 468A70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€871.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Ankle TypeHook And Loop
Clothing IncludedCoveralls
ColorBlue
Cuff StyleHook And Loop
FeaturesFire Resistant Blend Of 88% Cotton And 12% Nylon, Made From Varying Weights And Layers Of Ultrasoft® Fabric
Garment MaterialUltrasoft
Glove MaterialLeather, Rubber
Headwear IncludedFace Shield And Balaclava
IncludesCoveralls, Ear Plugs, Face Shield, Gear Bag, Hard Cap, Safety Glasses
Includes Carrying BagYes
Includes Face ShieldYes
Includes GlovesNo
Includes HoodYes
Inseam32"
Kit TypeCoverall Kit
Max. Waist Size52"
Maximum Chest Size58"
Minimum Chest Size56"
Minimum Waist Size50"
Size3XL
Tag Size52 x 32
Will Fit Over BootsNo
Window CoatingNeutral Gray Tinted
Atpv Rating12 cal/sq. cm
Clothing Size3XL
Maximum Waist Size52"
StandardsASTM F1506, NFPA 70E

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludes GlovesClothing IncludedHeadwear IncludedSizeColorGlove SizeKit TypeIncludes Face ShieldPrice
CHICAGO PROTECTIVE APPAREL AG12-CV-2XL-NG Arc Flash Clothing Kit, 2XL, 12 cal/sq cm ATPV, UltraSoft | CQ8XNY AG12-CV-2XL-NGNoCoverallsFace Shield And Balaclava2XLBlue-Coverall KitYes€691.00
CHICAGO PROTECTIVE APPAREL AG-12 -2XL Arc Flash Clothing Kit, 2XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XNZ AG-12 -2XLYesJacket And OverallsFace Shield And Balaclava2XLBlue12Jacket And Bib KitYes€1,019.30
CHICAGO PROTECTIVE APPAREL AG-43-2XL Arc Flash Clothing Kit, 2XL, 43 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPA AG-43-2XLYesJacket And OverallsStandard Hood2XLBlue12Jacket And Bib KitNo€1,575.27
CHICAGO PROTECTIVE APPAREL AG-12 -3XL Arc Flash Clothing Kit, 3XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPB AG-12 -3XLYesJacket And OverallsFace Shield And Balaclava3XLBlue12Jacket And Bib KitYes€1,078.18
CHICAGO PROTECTIVE APPAREL AG-40-3XL Arc Flash Clothing Kit, 3XL, 44 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPC AG-40-3XLYesJacket And OverallsStandard Hood3XLOlive12Jacket And Bib KitNo€2,360.23
CHICAGO PROTECTIVE APPAREL AG-12 -4XL Arc Flash Clothing Kit, 4XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPD AG-12 -4XLYesJacket And OverallsFace Shield And Balaclava4XLBlue12Jacket And Bib KitYes€1,126.04
CHICAGO PROTECTIVE APPAREL AG-12-CV-4XL Arc Flash Clothing Kit, 4XL, 12 cal/sq cm ATPV, UltraSoft, 12 Glove Sz | CQ8XPE AG-12-CV-4XLYesJacket And OverallsFace Shield And Balaclava4XLBlue12Coverall KitYes€919.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL AG12-CV-3XL-NG Arc Flash Clothing Kit, 3XL, 12 cal/sq cm ATPV, UltraSoft
€871.21 /unit