GRAINGER 3F1.5X2.5-24 Stainless Steel Flat Bar, 303, 1.5 Inch Thick, 2 1/2 Inch X 24 Inch Size, Cold Finished | CQ6DMK

GRAINGER 3F1.5X2.5-24 Stainless Steel Flat Bar, 303, 1.5 Inch Thick, 2 1/2 Inch X 24 Inch Size, Cold Finished

Item: CQ6DMK Model: 3F1.5X2.5-24Cross Ref: 782YG9
In Stock

Get it by Wednesday, Jun 11

€340.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
Brinell HardnessBrinell 201
FabricationCold Finished
Heat TreatableYes
Heat TreatmentAnnealed
Includes Material CertificateYes
Length24"
Length Tolerance-2" to +2"
MaterialStainless Steel
Mechanical FinishMill
ShapeRectangular Bar
Straightness Tolerance0.013"
Tensile StrengthNot Rated
Thickness1 1/2"
Thickness Tolerance-0.003" to +0.003"
Width2 1/2"
Width Tolerance-0.004" to +0.004"
Yield Strength30000 psi

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShapeTensile StrengthYield StrengthGradeMechanical FinishIncludes Material CertificateHeat TreatableBrinell HardnessPrice
GRAINGER 2EXP8 Stainless Steel Flat Bar, 17-4, 0.188 Inch Thick, 6 Inch X 6 Inch Size, Hot Rolled, Mill | CQ6BNG 2EXP8Square185000 psi160000 psiGrade 17-4MillYesYesBrinell 326€58.34
GRAINGER 20557_12_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 12 Inch Size, Hot Rolled | CQ6BNH 20557_12_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€21.33
GRAINGER 20557_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 36 Inch Size, Hot Rolled | CQ6BNJ 20557_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€61.95
GRAINGER 20557_72_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Ft Size, Hot Rolled | CQ6BNK 20557_72_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€117.35
GRAINGER 20557_6_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/2 Inch X 6 Inch Size, Hot Rolled | CQ6BNL 20557_6_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€20.42
GRAINGER 20556_24_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 24 Inch Size, Hot Rolled | CQ6BNM 20556_24_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€37.04
GRAINGER 20556_36_0 Stainless Steel Flat Bar, 17-4, 0.25 Inch Thick, 1 1/4 Inch X 36 Inch Size, Hot Rolled | CQ6BNN 20556_36_0Rectangular Bar190000 psi170000 psiGrade 17-4UnpolishedYesYesBrinell 352€54.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 3F1.5X2.5-24 Stainless Steel Flat Bar, 303, 1.5 Inch Thick, 2 1/2 Inch X 24 Inch Size, Cold Finished
€340.02 /unit