Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP9116 Cut-Off Tool Extended 4 Inch 11 Position | AH7LWX 36WC33

CHICAGO PNEUMATIC CP9116 Cut-Off Tool Extended 4 Inch 11 Position

Item: AH7LWX Model: CP9116Cross Ref: 36WC33
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€535.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Extended Cut Off Tool
Air Inlet1/4"
Arbor Hole3/8"
Average Cfm @ 15 Sec. Run Time7 CFM
Cfm @ Full Load4 CFM
DutyGeneral
ExhaustRear
Free Speed14000 RPM
Guard MaterialSteel
Handle MaterialComposite
Housing MaterialComposite
Hp1 hp
Lever TypeSafety
Min. Hose Size3/8"
Overall Length14 3/4"
Required Pressure90 psi
Speed ControlNo
Spindle Dia.3/8"
Variable SpeedNo
Wheel Dia.4"
Air Consumption7 CFM
Air Inlet Connection Size1/4"
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure90 psi
Arbor Hole Size3/8"
Cut-off Wheel OrientationParallel
Duty RatingMedium Duty
Exhaust LocationRear
Features360° Swivel Air Inlet, Composite Grip to Reduce Cold Air Transmission to Operators, High Quality Steel for Internal Gears, Spindle Lock System for Easier Wheel Changing
Horsepower1 hp
Includes(5) Norton Cutting Disc
Kit Contents(1) Bare Tool, (5) Cutting Discs
Max. Speed14000 RPM
Maximum Wheel Thickness1/8"
Power SourceAir Powered
ReachExtended Reach
Safety FeaturesSafety Throttle Lever to Prevent Accidental Start Up
Spindle Diameter3/8"
StandardsISO-28927-8
Tool Weight3.7 lbs.
Vibration Level3 m/sq. sec.
Wheel Diameter4"

Shipping Info:

Ship weight (kg) 2.3715
Ship height (cm)7.87
Ship length (cm)43.69
Ship width (cm)13.46
Country of OriginTW

Product Details:

    • Max. Wheel Thickness : 1/8"

Product Variants

ProductModelHpOverall LengthLever TypeAir InletPrice
CHICAGO PNEUMATIC CP874 Air Cutoff Tool General Duty 20k Rpm 12.5cfm | AA2VJD 11C969 CP8741/2 hp7 1/4"Lever1/4"€121.64
CHICAGO PNEUMATIC CP861 Cut-Off Tool High Speed 2-7/8 Inch | AH7LYH 36WC66 CP8611/2 hp7 3/4"Safety1/4"€237.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP9116 Cut-Off Tool Extended 4 Inch 11 Position
€535.12 /unit