Flat Shipping

Flat Shipping at €24.99 + VAT

LOC-LINE 79067-BLK Nozzle CT Style 0.086 Inch Diameter PK10 | AH7PXZ 36XP08

LOC-LINE 79067-BLK Nozzle CT Style 0.086 Inch Diameter PK10

Item: AH7PXZ Model: 79067-BLKCross Ref: 36XP08
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€291.70 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Nozzle
Hole Dia.0.086"
MaterialAcetal, Stainless Steel
Max. Pressure1000 psi
Reach1 1/4"
Swing72°
Thread Size1/4"
TypeCT Style
Body MaterialAcetal Copolymer
ColorBlack
Compatible MediaAcetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Connection TypeThreaded
For Use WithLathes, Mills, Grinders And High Pressure Applications Up to 1000 psi
Hole Diameter0.09"
IncludesAdjustment Lever
Pressure Rating - Maximum1000 psi
Product TypeCT Style Nozzle
Resistance PropertiesCorrosion Resistant, Water Resistant
Swing Angle - Maximum72°
Temperature Rating - Maximum115°F
Tip MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)7.62
Ship length (cm)12.7
Ship width (cm)20.32
Country of OriginUS

Product Details:

    • Available In : Black

Product Variants

ProductModelTypeHole Dia.SwingThread SizeReachMaterialMax. PressurePkg. Qty.Price
LOC-LINE 72063 Nozzle CT Style 0.620 Inch Diameter PK2 | AH7PQN 36XM58 72063CT Style0.062"110°1/4"1 1/4"Acetal, Stainless Steel1000 psi2€85.62
LOC-LINE 72067 Nozzle CT Style 0.086 Inch Diameter PK2 | AH7PQT 36XM62 72067CT Style0.086"110°1/4"1 1/4"Acetal, Stainless Steel1000 psi2€85.04
LOC-LINE 72071 Nozzle CT Style 0.117 Inch Diameter PK2 | AH7PQX 36XM66 72071CT Style0.117"110°1/4"1 1/4"Acetal, Stainless Steel1000 psi2€85.03
LOC-LINE 72075 Nozzle CT Style 0.160 Inch Diameter PK2 | AH7PRB 36XM70 72075CT Style4/25"110°1/4"1 1/4"Acetal, Stainless Steel1000 psi2€86.75
LOC-LINE 79063 Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXK 36XN94 79063CT Style0.062"72°1/4"1 1/4"Acetal, Stainless Steel1000 psi10€292.52
LOC-LINE 79063-BLK Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXL 36XN95 79063-BLKCT Style0.062"72°1/4"1 1/4"Acetal, Stainless Steel1000 psi10€280.32
LOC-LINE 79063-G Nozzle CT Style 0.062 Inch Diameter PK10 | AH7PXM 36XN96 79063-GCT Style0.062"72°1/4"1 1/4"Acetal, Stainless Steel1000 psi10€277.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 79067-BLK Nozzle CT Style 0.086 Inch Diameter PK10
€291.70 /pack