Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHICAGO PNEUMATIC CP9104QKIT Pencil Grinder Kit Compact | AH7LWW 36WC32

CHICAGO PNEUMATIC CP9104QKIT Pencil Grinder Kit Compact

Item: AH7LWW Model: CP9104QKITCross Ref: 36WC32
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€370.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPencil Grinder Kit, Compact
Bearing TypeBall
DutyGeneral
Duty RatingMedium Duty
Exhaust LocationRear
Exhaust TypeRear
Grinder TypeStraight
Grip StyleBarrel Grip
Head TypeStandard Head
Housing MaterialAluminum
Kit Contents(1) Bare Tool, (5) Carbide Burrs, (5) Mounted Points
Power SourceAir Powered
Speed SettingVariable Speed
Throttle TypeTwist
Variable SpeedYes
Air Consumption4 CFM
Air Inlet1/4" NPT
Air Inlet TypeNPT
Air Pressure90 psi
ApplicationEasy To Handle, General Maintenance, Ideal For Limited Space Applications, Quiet And Lightweight
Collet Size1/8"
Dust ManagementNone
Hose Length60"
Max. Speed60000 RPM
Overall Length5 1/4"
StandardsEN ISO 15744, ISO 20643
Tool Weight0.5 lbs.
Whip Hose I.d.1/4"

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)5.51
Ship length (cm)21.21
Ship width (cm)23.29
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP9104QKIT Pencil Grinder Kit Compact
€370.93 /unit