Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP860ES Die Grinder Extended 0.5 HP 1/4 Inch | AH7LXH 36WC43

CHICAGO PNEUMATIC CP860ES Die Grinder Extended 0.5 HP 1/4 Inch

Item: AH7LXH Model: CP860ESCross Ref: 36WC43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€477.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder Extended 0.5 HP 1/4"
Air Consumption23 CFM
Air Inlet1/4" Female
Air Pressure90 psi
ApplicationFor Cleaning Tires, Moldings, Porting, Relieving Engines, General High-Speed Polishing And Grinding
Bearing TypeBall
Collet Size1/4"
DutyMedium Duty
Exhaust LocationRear
FeaturesDurable
Grinder OrientationExtended
Handle MaterialAluminum
Kit Contents(1) Bare Tool
Lock-off SwitchYes
Max. Speed24000 RPM
Overall Length11 3/4"
Power SourceAir Powered
StandardsISO-28927-12
Switch LocationTop
Tool StyleStraight Extended
Tool Weight2.1 lbs.

Shipping Info:

Ship weight (kg) 1.6178
Ship height (cm)7.8
Ship length (cm)7.29
Ship width (cm)34.39
Country of OriginJP

Product Variants

ProductModelHpOverall LengthExhaust LocationAverage Cfm @ 15 Sec. Run TimeFree SpeedGrinder TypeDuty CycleCfm @ Full LoadPrice
CHICAGO PNEUMATIC CP860 Air Die Grinder Straight 24k Rpm 0.5 Hp 21cfm | AA2VJB 11C966 CP8601/2 hp5 3/4"Rear5.25 CFM24000 RPMStraightIndustrial-€230.63
CHICAGO PNEUMATIC CP875 Air Die Grinder Right Angle 22.5k Rpm 0.3hp 22cfm | AA2VJE 11C970 CP8753/10 hp4 7/8"Front5.5 CFM22500 RPMRight AngleGeneral22 CFM€72.60
CHICAGO PNEUMATIC CP876 Air Die Grinder Straight 30k Rpm 0.3 Hp 24cfm | AA2VJG 11C972 CP8763/10 hp4 3/4"Rear6 CFM30000 RPMStraightGeneral24 CFM€112.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP860ES Die Grinder Extended 0.5 HP 1/4 Inch
€477.20 /unit