Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE KIMAX 27070-1000 Filtering Flask, 1000 mL Labware Capacity Metric, Borosilicate Glass, 300 to 1000mL | CV4MBN

KIMBLE CHASE 27070-1000 Filtering Flask, 1000 mL Labware Capacity Metric, Borosilicate Glass, 300 to 1000mL

Item: CV4MBN Model: 27070-1000Cross Ref: 9UAD2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiltering Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Closure TypeStopper
Flask TypeFiltering
Graduation Range300 mL to 1000 mL
Graduation Subdivisions50 mL
Includes ClosureNo
Labware Neck StyleStraight
Sterile/non-sterileNon Sterile
Stopper Size8
Astm SpecificationASTM E1406
Body Diameter135 mm
Capacity - Ml1L
ClarityTransparent
Closure MaterialNo Closure
Glassware ClassA
GraduatedYes
IncludesQuick Release Connector
Neck StyleStraight
Overall Height238 mm
ShapeConical
Special FeaturesDesigned for Vacuum to 29 in of Mercury, Heavy-Walled to Ensure Mechanical Strength Needed for Vacuum Filtration
StandardsASTM E1406
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStopper SizeFlask TypeIncludes ClosureClosure TypeCapacityDiameterHeightSterile/non-sterilePkg. Qty.Price
KIMBLE CHASE 27070-4000 Filtering Flask 4000ml | AF4RBB 9GDN8 27070-400012---4000 mL208 mm380 mm-1€318.49
KIMBLE CHASE 27070-250 Filter Flask, 250ml Capacity, 50 to 250ml Graduation Range, Stopper, 2Pk | CJ2ENF 27070-250--------2€100.24
KIMBLE CHASE 27070-500 Filter Flask, 500ml Capacity, 150 to 500ml Graduation Range, Stopper, 8Pk | CJ2ENQ 27070-500--------8€666.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 27070-1000 Filtering Flask, 1000 mL Labware Capacity Metric, Borosilicate Glass, 300 to 1000mL
€139.87 /unit