Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP785H Air Drill General Pistol 1/2 Inch | AA2VHL 11C950

CHICAGO PNEUMATIC CP785H Air Drill General Pistol 1/2 Inch

Item: AA2VHL Model: CP785HCross Ref: 11C950
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€387.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Drill
Air Inlet Size1/4"
Average Cfm @ 15 Sec. Run Time4.1 CFM
Bearing TypeBall
Cfm @ Full Load16.5 CFM
Chuck Size1/2"
Drill Chuck TypeKeyed
Duty RatingGeneral
Free Speed500 RPM
Handle MaterialAluminum
Housing MaterialAluminum
Hp1/2 hp
Min. Hose Size3/8"
Overall Length7.688"
Required Pressure90 psi
ReversibleNo
StylePistol
Throttle TypeTrigger
Tool Weight1.35 lbs.
Variable SpeedYes

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)5.33
Ship length (cm)24.89
Ship width (cm)17.02
HS code8467115020
Country of OriginJP

Product Variants

ProductModelChuck SizeFree SpeedDrill Chuck TypeTool WeightVariable SpeedOverall LengthReversibleDuty RatingPrice
CHICAGO PNEUMATIC CP785 Drill Pistol 0.5 HP 3/8 Inch | AH7LYA 36WC59 CP7853/8"2400 RPMKeyed2.3 lbs.No7"NoGeneral€255.16
CHICAGO PNEUMATIC CP785QC Drill Pistol Keyless Chuck 0.5 HP 3/8 Inch | AH7LYB 36WC60 CP785QC3/8"2400 RPMKeyless2.3 lbs.No7"NoGeneral€218.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP785H Air Drill General Pistol 1/2 Inch
€387.56 /unit