Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP785 Drill Pistol 0.5 HP 3/8 Inch | AH7LYA 36WC59

CHICAGO PNEUMATIC CP785 Drill Pistol 0.5 HP 3/8 Inch

Item: AH7LYA Model: CP785Cross Ref: 36WC59
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€262.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Drill
Air Inlet Size1/4"
Average Cfm @ 15 Sec. Run Time4.1 CFM
Bearing TypeBall
Cfm @ Full Load16.5 CFM
Chuck Size3/8"
Drill Chuck TypeKeyed
Duty RatingGeneral
Free Speed2400 RPM
Gear TrainPlanetary
Handle MaterialAluminum
Housing MaterialAluminum
Hp1/2 hp
Min. Hose Size3/8"
Overall Length7"
Required Pressure90 psi
ReversibleNo
StylePistol
Throttle TypeTrigger
Tool Weight2.3 lbs.
Variable SpeedNo
Air Consumption16.5 CFM
Air Inlet1/4"
Air Pressure90 psi
ApplicationDrilling, Reaming Holes
Bearing DesignBall
Chuck MaterialMetal
Drilling Capacity In Aluminum1/4"
Drilling Capacity In Cast Iron1/4"
Drilling Capacity In Steel1/8"
Drilling Capacity In Wood3/8"
Exhaust LocationHandle
Handle TypePistol Grip
Horsepower1/2 hp
IncludesJacobs Chuck
Max. Torque3.1 lbs.-ft.
Min. Torque0 lbs.-ft.
Noise Level90 dB
Overall Height6 7/8"
Overall Width6 7/8"
Power SourceAir Powered
Spindle Thread Size3/8"-24
Torque Range0 lbs.-ft. to 3.1 lbs.-ft.
Vibration Level2.5 m/sq. sec.

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)4.83
Ship length (cm)17.53
Ship width (cm)13.97
Country of OriginJP

Product Variants

ProductModelChuck SizeFree SpeedDrill Chuck TypeTool WeightVariable SpeedOverall LengthReversibleDuty RatingPrice
CHICAGO PNEUMATIC CP785H Air Drill General Pistol 1/2 Inch | AA2VHL 11C950 CP785H1/2"500 RPMKeyed1.35 lbs.Yes7.688"NoGeneral€379.28
CHICAGO PNEUMATIC CP785QC Drill Pistol Keyless Chuck 0.5 HP 3/8 Inch | AH7LYB 36WC60 CP785QC3/8"2400 RPMKeyless2.3 lbs.No7"NoGeneral€218.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP785 Drill Pistol 0.5 HP 3/8 Inch
€262.51 /unit