Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CP7732 Impact Wrench Compact Stubby 1/2 Inch | AH7LYN 36WC72

CHICAGO PNEUMATIC CP7732 Impact Wrench Compact Stubby 1/2 Inch

Item: AH7LYN Model: CP7732Cross Ref: 36WC72
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€292.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Wrench Compact Stubby 1/2"
Air Consumption20 CFM
Air Inlet1/4" NPT
Air Pressure90 psi
Breakaway Torque450 lbs.-ft.
Built-in LightNo
Clutch StyleRocking Dog
Drive TypeStandard
Duty RatingGeneral Duty
Exhaust LocationBottom
Fastening Torque310 lbs.-ft.
FeaturesJumbo Hammer, One Hand Operation Forward Reverse By Either Left Or Right Handed Users
Free Speed9000 RPM
Handle MaterialAluminum
Handle TypePistol Grip
Housing MaterialSteel
Impact RatedYes
Impact Sound Level106 dB
Impacts Per Minute1400
IncludesHook
Maximum Air Pressure90 psi
Maximum Bolt Capacity1/2"
Minimum Air Pressure90 psi
Minimum Hose Size3/8"
Number Of Speed Settings3
Overall Length4 3/8"
Power SourceAir Powered
Power To Weight Ratio155.2 lbs.-ft.
Retainer TypeFriction Ring
StandardsEN ISO 11148-6:2013, ISO-28927-2
Tool StyleCompact
Tool Weight2.9 lbs.
Vibration Level12.1 m/sq. sec.

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)7.11
Ship length (cm)19.81
Ship width (cm)18.03
Country of OriginTW

Product Variants

ProductModelMPNPrice
CHICAGO PNEUMATIC CP7731 Impact Wrench Compact Stubby 3/8 Inch | AH7LYM 36WC71 CP7731CP7731€246.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP7732 Impact Wrench Compact Stubby 1/2 Inch
€292.10 /unit