BROWNING 6GWBPF1 285 | AX7LYG

BROWNING E468 6GWBPF1 285 Worm Helical Reducer, Right Angle, Double Reduction

Item: AX7LYG Model: E468Cross Ref: 6GWBPF1 285
Limited Availability
€2,060.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base IncludedYes
Base To Center Of Input Shaft5 7/8"
Base To Center Of Output Shaft6.313"
Bolt Hole Dia.0.563"
Center Distance0.438"
Fan CooledNo
Gear TypeHelical Worm
Height9.69"
Housing MaterialCast Iron
Input Rating Value Plus Um1/2 hp
Input StyleC Face Quill
Max. Nominal Input Rating1/2 hp
Motor IncludedNo
Mounting Bolt Pattern FootprintRectangular
Mounting Frame56
Mounting MethodDirect Mounted
Mounting PositionFloor
Nominal Ratio285:1
Output Rpm6 RPM
Output Shaft Dia.1 1/2"
Output Shaft Length3"
Output TypeRight Hand
Overall Length12.81"
Overall Width13.344"
Product SeriesGWB Series
Reducer TypeRight Angle
System Of MeasurementImperial
Torque Rating2684 lbs.-in.
Weight28.148 Kg

Shipping Info:

Ship weight (kg) 27.9

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Mounting TypeTypeInput RpmHpGear TypePrice
BROWNING 6GWBPF1 20.3 | AK7TFM E45520.3:1-1 22/25"-4 Pole Continuous Duty1750 RPM3 hpHelical Worm€2,347.17
RFQ
BROWNING 6GWBPF1 236 | AK7TGK E467--1 1/2"----Helical Worm€2,347.17
RFQ
BROWNING 6GWBPF1 354 | AK7TGQ E469354:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/5 RPM0.33 hpHelical Worm€2,347.17
RFQ
BROWNING 6GWBPF2 159 | AK7TVY F334--1 1/2"Conventional---Helical Worm€2,445.38
RFQ
BROWNING 6GWBPF2 17 | AK7UPG G47117:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/100 RPM3 hpHelical Worm€2,445.38
RFQ
BROWNING 6GWBPF2 31 | AK7UPJ G4743:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/56 RPM2 hpHelical Worm€2,445.38
RFQ
BROWNING 6GWBPF2 57 | AK7UPL G47757:1-1 1/2"Footed, Floor, DirectDouble Reduction1750/30 RPM1 hpHelical Worm€2,445.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING E468 6GWBPF1 285 Worm Helical Reducer, Right Angle, Double Reduction
€2,060.67 /unit