Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CHICAGO PNEUMATIC CP3119-18 Die Grinder Governed Motor 0.8 HP | AH7LXR 36WC51

CHICAGO PNEUMATIC CP3119-18 Die Grinder Governed Motor 0.8 HP

Item: AH7LXR Model: CP3119-18Cross Ref: 36WC51
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,701.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder Governed Motor 0.8 HP
Accessory Free Tool ChangeNo
Air Inlet GenderFemale
Bearing TypeBall
CharacteristicsDurable, Steel Housing, Up To 2000 Hr MainteNaNce Intervals
DutyHeavy Duty
ExhaustRear
Exhaust LocationRear
FeaturesHigh Performance
Free Speed18000 RPM
Grinder TypeStraight
IncludesExhaust Hose 31 In, Flat Wrench 11/16 In, Flat Wrench 7/16 In, Series 300 Collet 1/4 In
Kit Contents(1) Bare Tool
OrientationStraight
Overall Length8 4/5"
Power SourceAir Powered
Safety FeaturesSafety Lever
Safety Stop MechanismsNot Applicable
Switch LocationTop
Switch TypeSafety Lever
Throttle TypeSafety Lever
Tool StyleStraight
Variable SpeedNo
Air Consumption38 CFM
Air Inlet3/8" Female
Air Pressure90 psi
Collet Size1/4"
Grinder OrientationStraight
Handle MaterialComposite
Max. Speed18000 RPM
StandardsISO-28927-12
Tool Weight2.2 lbs.

Shipping Info:

Ship weight (kg) 1.6065
Ship height (cm)7.01
Ship length (cm)37.49
Ship width (cm)18.01
Country of OriginHU

Product Variants

ProductModelOverall LengthMax. SpeedGrinder TypeThrottleOrientationDuty CycleAir ConsumptionVibration LevelPrice
CHICAGO PNEUMATIC CP3119-18ES Die Grinder Extend Governed Motor 0.8 HP | AH7LXT 36WC52 CP3119-18ES14 1/5"-StraightLever-Industrial--€1,441.91
CHICAGO PNEUMATIC CP3119-12EL Air Angle Die Grinder, 1.2 hp Horsepower, 12000 RPM | CQ8WEN CP3119-12EL23 3/4"12000 RPMExtendedSafety LeverExtendedHeavy Duty34 CFM3 m/sq. sec.€2,393.60
CHICAGO PNEUMATIC CP3119-12 Air Angle Die Grinder, 1.2 hp Horsepower, 12000 RPM | CQ8WEP CP3119-128 3/4"12000 RPMAngleSafety LeverStraightHeavy Duty34 CFM2.5 m/sq. sec.€1,369.90
CHICAGO PNEUMATIC CP3119-22 Air Angle Die Grinder, 1.2 hp Horsepower, 22000 RPM | CQ8WEQ CP3119-228 3/4"22000 RPMAngleSafety LeverStraightHeavy Duty38 CFM2.5 m/sq. sec.€1,290.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CP3119-18 Die Grinder Governed Motor 0.8 HP
€1,701.41 /unit