Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PNEUMATIC CA144889 Blade-set-rotor | AH4ZTM 35TK48

CHICAGO PNEUMATIC CA144889 Blade-set-rotor

Item: AH4ZTM Model: CA144889Cross Ref: 35TK48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade-set-rotor
Compatible With BrandChicago Pneumatic
Compatible With SeriesNot Applicable
Fits BrandChicago Pneumatic
Compatible With Grainger Part Number11C968, 11C969
Compatible With Manufacturer Part NumberCP873
Product TypeRotor Blade Set

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.51
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PNEUMATIC CA144889 Blade-set-rotor
€20.44 /unit