Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70395  | CX7HYN

CHICAGO-LATROBE 70395 Jobber Length Drill Bit, 11.50 mm Size, 94 mm Flute Length, High Speed Steel

Item: CX7HYN Model: 70395Cross Ref: 434P27
Limited Availability
€25.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth2 49/64"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit Size11.5 mm
Drill Point Length0.136 mm
Finish - MachiningTiN
Flute Length94 mm
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2 49/64"
Measurement SystemMetric
Overall Length142 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0842
Ship height (cm)3.81
Ship length (cm)14.2
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70395 Jobber Length Drill Bit, 11.50 mm Size, 94 mm Flute Length, High Speed Steel
€25.64 /unit