Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70347  | CX7HXP

CHICAGO-LATROBE 70347 Jobber Length Drill Bit, 1.50 mm Size, 18 mm Flute Length

Item: CX7HXP Model: 70347Cross Ref: 434N92
Limited Availability
€5.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeMetric
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth17/32"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementMetric
Web ThinningThinned
Decimal Equivalent0.0591
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size1.5 mm
Drill Diameter Tolerance0"/-0.0005"
Drill Point Length0.0178 mm
Finish - MachiningTiN
Flute Length18 mm
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth17/32"
Measurement SystemMetric
Number Of Coolant Holes0
Number Of Flutes2
Overall Length40 mm
Series15TN Series
Shank Length22 mm
Shank Type - MachiningStraight
StandardsDIN 338

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70347 Jobber Length Drill Bit, 1.50 mm Size, 18 mm Flute Length
€5.51 /unit