Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 70320  | CX7HWV

CHICAGO-LATROBE 70320 Jobber Length Drill Bit, T Size, 3-1/2 Inch Flute Length, 4-7/8 Inch Length

Item: CX7HWV Model: 70320Cross Ref: 434N69
Limited Availability
€21.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationCarbon Steel, Cast Iron, Non-Ferrous Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeHigh Performance
Helix Angle+21° to +34°
Left/right HandRight
MaterialHigh Speed Steel
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeConventional Point
Drill Bit SizeT
Drill Point Length0.0000"
Finish - MachiningTiN
Flute Length3 1/2"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHigh Performance
Maximum Drilling Depth2 5/8"
Measurement SystemLetter
Overall Length4 7/8"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0436
Ship height (cm)3.81
Ship length (cm)12.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 70320 Jobber Length Drill Bit, T Size, 3-1/2 Inch Flute Length, 4-7/8 Inch Length
€21.62 /unit