Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 68986  | CX7HTM

CHICAGO-LATROBE 68986 Jobber Length Drill Bit, R Size, 3-7/16 Inch Flute Length, 4-3/4 Inch Length

Item: CX7HTM Model: 68986Cross Ref: 434M57
Limited Availability
€13.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationLow Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-Hole Drilling
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
MaterialHigh Speed Steel
Max. Drilling Depth2 9/16"
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit SizeR
Drill Point Length0.0000"
Flute Length3 7/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 9/16"
Measurement SystemLetter
Overall Length4 3/4"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0328
Ship height (cm)3.81
Ship length (cm)12.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 68986 Jobber Length Drill Bit, R Size, 3-7/16 Inch Flute Length, 4-3/4 Inch Length
€13.34 /unit