Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 68833  | CX7HQM

CHICAGO-LATROBE 68833 Taper Length Drill Bit, 33/64 Inch Size, 6 Inch Flute Length, 33/64 Inch Shank Dia.

Item: CX7HQM Model: 68833Cross Ref: 439C59
Limited Availability
€63.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeParabolic
GradeHeavy Duty
MaterialHigh Speed Steel
Max. Drilling Depth6"
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application Iso CodeN, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.5156
Depth:dia. Ratio8xD
Drill Bit Point Angle135°
Drill Bit Point TypeNotched Point
Drill Bit Size33/64"
Drill Diameter Tolerance0"/-0.0012"
Drill Point Length0.1068"
Finish - MachiningBright (Uncoated)
Flute Length6"
Helix Angle40°
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Maximum Drilling Depth6"
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length8"
Shank Dia.33/64"
Shank Length2"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.1328
Ship height (cm)2.54
Ship length (cm)20.32
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 68833 Taper Length Drill Bit, 33/64 Inch Size, 6 Inch Flute Length, 33/64 Inch Shank Dia.
€63.66 /unit