Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 55490 Reduced Shank Drill Bit, 1 13/32 Inch Drill Bit Size, 3 1/8 Inch Flute Length | CQ8VAZ

CHICAGO-LATROBE 55490 Reduced Shank Drill Bit, 1 13/32 Inch Size, 3 1/8 Inch Flute Length

Item: CQ8VAZ Model: 55490Cross Ref: 407A32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent1.4062
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
FinishBlack Oxide
Flute Length3 1/8"
Flute TypeSpiral
GradeGeneral Purpose
Helix Angle28°
Left/right HandRight
List Number190
MaterialHigh Speed Steel
Max. Drilling Depth5 5/8"
Number Of Flutes2
Overall Length6"
Point Angle118°
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel, Wood
Primary Material Application Iso CodeK, O, P
Shank Dia.1/2"
Shank Length2 1/4"
Shank TypeStraight
Silver & Deming DrillYes
Size1.406"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch , Imperial
Drill Bit Point TypeConventional Point
Drill Bit Size1 13/32"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth5 5/8"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)4.5
Ship length (cm)20.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentMaterialPrimary Material ApplicationFinishGradeCoolant FedMax. Drilling DepthShank Dia.Price
CHICAGO-LATROBE 55477 Reduced Shank Drill Bit, 1 13/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length, Right Hand | CQ8VBA 554771.2031High Speed SteelCast Iron, Steel, WoodBlack OxideGeneral PurposeNon Coolant Through4.812"1/2"€158.30
CHICAGO-LATROBE 55479 Reduced Shank Drill Bit, 1 15/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length | CQ8VBB 554791.2344High Speed SteelCast Iron, Steel, WoodBlack OxideGeneral PurposeNon Coolant Through4.938"1/2"€160.07
CHICAGO-LATROBE 52479 Reduced Shank Drill Bit, 1 15/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length, Right Hand | CQ8VBC 524791.2344High Speed SteelCast Iron, Steel, WoodBlack OxideGeneral PurposeNon Coolant Through4.938"1/2"€177.54
CHICAGO-LATROBE 55483 Reduced Shank Drill Bit, 1 19/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length, Right Hand | CQ8VBD 554831.2969High Speed SteelCast Iron, Steel, WoodBlack OxideGeneral PurposeNon Coolant Through5.188"1/2"€259.53
CHICAGO-LATROBE 53475 Reduced Shank Drill Bit, 1 3/16 Inch Drill Bit Size, 3 1/8 Inch Flute Length, Cobalt | CQ8VBE 534751.1875CobaltCast Iron, Steel-General PurposeNon Coolant Through4 3/4"1/2"€254.61
CHICAGO-LATROBE 53664 Reduced Shank Drill Bit, 1 Inch Drill Bit Size, 6 Inch Overall Length | CQ8VBF 536641CobaltCast Iron, SteelTinGeneral PurposeNon Coolant Through4"1/2"€210.56
CHICAGO-LATROBE 53644 Reduced Shank Drill Bit, 11/16 Inch Drill Bit Size, 6 Inch Overall Length | CQ8VBG 536440.6875CobaltCast Iron, SteelTinGeneral PurposeNon Coolant Through2 3/4"1/2"€115.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 55490 Reduced Shank Drill Bit, 1 13/32 Inch Size, 3 1/8 Inch Flute Length
€308.76 /unit