Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 55454 Silver/deming Drill 27/32 High Speed Steel 118 Deg | AB2VPE 1P338

CHICAGO-LATROBE 55454 Silver/deming Drill 27/32 High Speed Steel 118 Deg

Item: AB2VPE Model: 55454Cross Ref: 1P338
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ApplicationFor Alloy And Carbon Steel, Cast Iron And Wood
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.844"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute Length3 1/8"
Flute TypeSpiral
Fractional Size0.844"
GradeGeneral Purpose
Left/right HandRight
List Number190
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Pieces1
Overall Length6"
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel, Wood
Primary Material Application Iso CodeK, P
Shank Dia.1/2"
Shank TypeDeming Round
Silver & Deming DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
TypeReduced Shank

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)3.81
Ship length (cm)16
Ship width (cm)3.05
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentSilver & Deming DrillFractional SizeMax. Drilling DepthDrill Dia.Shank Dia.MaterialFinishPrice
CHICAGO-LATROBE 55432 Silver/deming Drill 1/2 High Speed Steel 118 Deg | AB2VNC 1P275 554321/2"Yes1/2"--1/2"High Speed SteelBlack Oxide€41.02
CHICAGO-LATROBE 55433 Silver/deming Drill 33/64 High Speed Steel 118 Deg | AB2VND 1P277 554330.516"Yes0.516"--1/2"High Speed SteelBlack Oxide€40.07
CHICAGO-LATROBE 55434 Silver/deming Drill 17/32 High Speed Steel 118 Deg | AB2VNE 1P279 554340.531"Yes0.531"--1/2"High Speed SteelBlack Oxide€41.10
CHICAGO-LATROBE 55435 Silver/deming Drill 35/64 High Speed Steel 118 Deg | AB2VNF 1P281 554350.547"Yes0.547"2 1/2"-1/2"High Speed SteelBlack Oxide€42.88
CHICAGO-LATROBE 55436 Silver/deming Drill 9/16 High Speed Steel 118 Deg | AB2VNG 1P283 554360.562"Yes0.562"2 1/4"-1/2"High Speed SteelBlack Oxide€44.18
CHICAGO-LATROBE 55437 Silver/deming Drill 37/64 High Speed Steel 118 Deg | AB2VNH 1P285 554370.578"Yes0.578"--1/2"High Speed SteelBlack Oxide€45.53
CHICAGO-LATROBE 55438 Silver/deming Drill 19/32 High Speed Steel 118 Deg | AB2VNJ 1P287 554380.594"Yes0.594"--1/2"High Speed SteelBlack Oxide€45.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 55454 Silver/deming Drill 27/32 High Speed Steel 118 Deg
€70.41 /unit