Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 55437 Silver/deming Drill 37/64 High Speed Steel 118 Deg | AB2VNH 1P285

CHICAGO-LATROBE 55437 Silver/deming Drill 37/64 High Speed Steel 118 Deg

Item: AB2VNH Model: 55437Cross Ref: 1P285
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ApplicationFor Alloy And Carbon Steel, Cast Iron And Wood
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.578"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute Length3 1/8"
Flute TypeSpiral
Fractional Size0.578"
GradeGeneral Purpose
Left/right HandRight
List Number190
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Pieces1
Overall Length6"
Point TypeConventional Point
Primary Material ApplicationCast Iron, Steel, Wood
Primary Material Application Iso CodeK, P
Shank Dia.1/2"
Shank TypeDeming Round
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
TypeReduced Shank
Drill Bit Point TypeConventional Point
Drill Bit Size37/64"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 5/16"
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsISO

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)16
Ship width (cm)2.03
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentSilver & Deming DrillFractional SizeMax. Drilling DepthDrill Dia.Shank Dia.MaterialFinishPrice
CHICAGO-LATROBE 55432 Silver/deming Drill 1/2 High Speed Steel 118 Deg | AB2VNC 1P275 554321/2"Yes1/2"--1/2"High Speed SteelBlack Oxide€41.02
CHICAGO-LATROBE 55433 Silver/deming Drill 33/64 High Speed Steel 118 Deg | AB2VND 1P277 554330.516"Yes0.516"--1/2"High Speed SteelBlack Oxide€40.07
CHICAGO-LATROBE 55434 Silver/deming Drill 17/32 High Speed Steel 118 Deg | AB2VNE 1P279 554340.531"Yes0.531"--1/2"High Speed SteelBlack Oxide€41.10
CHICAGO-LATROBE 55435 Silver/deming Drill 35/64 High Speed Steel 118 Deg | AB2VNF 1P281 554350.547"Yes0.547"2 1/2"-1/2"High Speed SteelBlack Oxide€42.88
CHICAGO-LATROBE 55436 Silver/deming Drill 9/16 High Speed Steel 118 Deg | AB2VNG 1P283 554360.562"Yes0.562"2 1/4"-1/2"High Speed SteelBlack Oxide€44.18
CHICAGO-LATROBE 55438 Silver/deming Drill 19/32 High Speed Steel 118 Deg | AB2VNJ 1P287 554380.594"Yes0.594"--1/2"High Speed SteelBlack Oxide€45.12
CHICAGO-LATROBE 55439 Silver/deming Drill 39/64 High Speed Steel 118 Deg | AB2VNK 1P296 554390.609"Yes0.609"--1/2"High Speed SteelBlack Oxide€47.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 55437 Silver/deming Drill 37/64 High Speed Steel 118 Deg
€48.16 /unit