Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 092-030-011 Eccentric Reducer Coupling, Carbon Steel, 3 Inch X 1 1/4 Inch Fitting Pipe Size | CP8HVT

GRAINGER 092-030-011 Eccentric Reducer Coupling, Carbon Steel, 3 Inch X 1 1/4 Inch Pipe

Item: CP8HVT Model: 092-030-011Cross Ref: 30WF67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€915.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEccentric Reducer Coupling
Basic Fitting ShapeEccentric Reducer
ClassClass STD
Fitting MaterialCarbon Steel
Fitting Side A Nominal Pipe Size3"
Fitting Side A TypeButt Weld
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B TypeButt Weld
Includes SealNo
Specific Fitting ShapeEccentric Reducer Coupling

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting MaterialFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeClassScheduleFitting Side A Outside DiameterSpecific Fitting ShapeBasic Fitting ShapePrice
GRAINGER 4381016880 Eccentric Reducer Coupling, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size | CP8GVY 4381016880Stainless Steel1 1/2"1 1/4"-Schedule 401 1/4"Eccentric Reducer CouplingEccentric Reducer€107.85
GRAINGER 4381010080 Eccentric Reducer Coupling, 1 1/2 Inch X 1 1/4 Inch Fitting Pipe Size, Stainless Steel | CP8GVZ 4381010080Stainless Steel1 1/2"1 1/4"-Schedule 101 1/2"Eccentric Reducer CouplingEccentric Reducer€82.97
GRAINGER 4381010070 Eccentric Reducer Coupling, 1 1/2 Inch X 1 Inch Fitting Pipe Size, Stainless Steel | CP8GWA 4381010070Stainless Steel1 1/2"1"-Schedule 101 1/2"Eccentric Reducer CouplingEccentric Reducer€69.42
GRAINGER 4381019950 Eccentric Reducer Coupling, 1 1/2 Inch X 2 1/2 Inch Fitting Pipe Size | CP8GWB 4381019950Stainless Steel1 1/2"2 1/2"-Schedule 402 1/2"Eccentric Reducer CouplingEccentric Reducer€110.69
GRAINGER 4381013350 Eccentric Reducer Coupling, 1 1/2 Inch X 2 1/2 Inch Fitting Pipe Size, Stainless Steel | CP8GWC 4381013350Stainless Steel1 1/2"2 1/2"-Schedule 102 1/2"Eccentric Reducer CouplingEccentric Reducer€129.77
GRAINGER 4381010190 Eccentric Reducer Coupling, 1 1/2 Inch X 2 1/2 Inch Fitting Pipe Size, Stainless Steel | CP8GWD 4381010190Stainless Steel1 1/2"2 1/2"-Schedule 103"Eccentric Reducer CouplingEccentric Reducer€119.35
GRAINGER 4381019930 Eccentric Reducer Coupling, 1 1/2 Inch X 2 Inch Fitting Pipe Size | CP8GWE 4381019930Stainless Steel1 1/2"2"-Schedule 402"Eccentric Reducer CouplingEccentric Reducer€167.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 092-030-011 Eccentric Reducer Coupling, Carbon Steel, 3 Inch X 1 1/4 Inch Pipe
€915.63 /unit