Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 55248  | CX7HLG

CHICAGO-LATROBE 55248 Taper Length Drill Bit, 1/4 Inch Size, 4 13/16 Inch Flute Length

Item: CX7HLG Model: 55248Cross Ref: 439A99
Limited Availability
€24.54 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Metalworking
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit GroupingDrill Bit
Drill Length ClassTaper Length
Flute TypeParabolic
GradeHeavy Duty
MaterialHigh Speed Steel
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Magnesium, Steel
Primary Material Application Iso CodeN, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Drill Bit Point TypeNotched Point
Drill Bit Size1/4"
Drill Point Length0.0518"
Finish - MachiningTiN
Flute Length4 13/16"
Material - MachiningHigh Speed Steel
Material Grade - MachiningHeavy Duty
Maximum Drilling Depth4 13/16"
Measurement SystemFractional Inch
Overall Length6 1/8"
Shank Dia.1/4"
Shank Type - MachiningStraight
StandardsANSI

Shipping Info:

Ship weight (kg) 0.0279
Ship height (cm)3.81
Ship length (cm)15.56
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 55248 Taper Length Drill Bit, 1/4 Inch Size, 4 13/16 Inch Flute Length
€24.54 /unit