Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 54121  | CX7HKU

CHICAGO-LATROBE 54121 Jobber Length Drill Bit, V Size, 3-5/8 Inch Flute Length, 5 Inch Length

Item: CX7HKU Model: 54121Cross Ref: 6ZJZ4
Limited Availability
€40.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillYes
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeLetter
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeSpiral
Helix Angle+21° to +34°
MaterialCobalt
No. Of Pieces1
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementLetter
Web ThinningThinned
Drill Bit Point TypeSplit Point
Drill Bit SizeV
Drill Point Length0.0000"
Finish - MachiningTiN
Flute Length3 5/8"
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth2 23/32"
Measurement SystemLetter
Overall Length5"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)3.81
Ship length (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 54121 Jobber Length Drill Bit, V Size, 3-5/8 Inch Flute Length, 5 Inch Length
€40.72 /unit