CHICAGO-LATROBE 53409  | CX7HAY

CHICAGO-LATROBE 53409 Silver and Deming Drill, 49/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length

Item: CX7HAY Model: 53409Cross Ref: 807NL4
Limited Availability
€92.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Cutting DirectionRight Hand
Decimal Equivalent0.7656
Drill Bit Point Angle118°
Drill Bit Point TypeSplit Point
Drill Bit Size49/64"
Finish - MachiningTiN
Flute Length3 1/8"
Flute TypeSpiral
Material - MachiningCobalt (8%), High Speed Steel
Material Grade - MachiningGrade M42
Maximum Drilling Depth3 1/8"
Measurement SystemDecimal Inch
Number Of Flutes2
Overall Length6"
Primary Material ApplicationAlloy Steel, Aluminum, Carbon Steel, Cobalt Based Super Alloy, Gray Cast Iron, Hardened Steel, Iron Based Super Alloy, Low Carbon Steel, Nickel Based Super Alloy, Nodular Cast Iron, Titanium
Shank Dia.1/2"
Shank Length2 1/4"
Silver & Deming DrillYes
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.2052
Ship height (cm)3.81
Ship length (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53409 Silver and Deming Drill, 49/64 Inch Drill Bit Size, 3 1/8 Inch Flute Length
€92.48 /unit