Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 53YM55 High Visibility Vest, ANSI Class 2, U, 5XL, Lime, Solid Polyester, Zipper, Contrasting | CR2BXE

CONDOR 53YM55 High Visibility Vest, ANSI Class 2, U, 5XL, Lime, Solid Polyester, Zipper, Contrasting

Item: CR2BXE Model: 53YM55
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 2
Atpv RatingNot Rated
Back Stripe PatternU
BreakawayNo
ClosureZipper
Closure TypeZipper
ColorLime
Contrasting StripesYes
CoolingNo
ExpandableNo
Fabric ConstructionSolid
Fall Protection CompatibleNo
Features360 Degrees Visibility
GenderMen
Hazard Risk CategoryNot Applicable
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Led LightsNo
Includes Tool Lanyard GrommetsNo
MaterialPolyester
Maximum Chest Size66"
Minimum Chest Size64"
Number Of Horizontal Stripes1
Number Of Inside Pockets1
Number Of Outside Pockets4
Number Of Pockets5
Number Of Pockets With Closure5
Pocket LocationLeft Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Border ColorOrange
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorSilver
Reflective Stripe LocationBack, Chest, Shoulder, Waist
Reflective Stripe Main ColorSilver
Safety Vest StyleStandard
Size5XL
Stripe ColorSilver
Tool Tethering Anchor PointsNo
Total No. Of Pockets5
Vest Size5XL
Vest Stripe Color FamilySilver
# Of Pockets5
Ansi Class2
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelSafety Vest StyleColorBack Stripe PatternVest SizeClosureNo. Of Breakaway PointsNumber Of Outside PocketsNumber Of Inside PocketsPrice
CONDOR 5NVE6 High Visibility Vest Class 2 5xl Orange | AE4XRQ 5NVE6StandardOrange-----1€16.42
CONDOR 53YM59 Traffic Vest, Orange/Red, Silver Stripe, Zipper Closure, XL Size | AX3NEF 53YM59StandardOrange, Red----41€38.67
CONDOR 53YM68 High Visibility Vest, ANSI Class 2, Chevron, 2XL, Lime, Solid Polyester, Zipper, Single | CR2BVF 53YM68StandardLimeChevron2XLZipper-41€38.67
CONDOR 53YM60 High Visibility Vest, ANSI Class 2, Chevron, 2XL, Orange, Solid Polyester, Zipper, Single | CR2BVG 53YM60StandardOrangeChevron2XLZipper-41€39.95
CONDOR 53YM69 High Visibility Vest, ANSI Class 2, Chevron, 3XL, Lime, Solid Polyester, Zipper, Single | CR2BVH 53YM69StandardLimeChevron3XLZipper-41€39.95
CONDOR 53YM61 High Visibility Vest, ANSI Class 2, Chevron, 3XL, Orange, Solid Polyester, Zipper, Single | CR2BVJ 53YM61StandardOrangeChevron3XLZipper-41€39.95
CONDOR 53YM70 High Visibility Vest, ANSI Class 2, Chevron, 4XL, Lime, Solid Polyester, Zipper, Single | CR2BVK 53YM70StandardLimeChevron4XLZipper-41€39.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 53YM55 High Visibility Vest, ANSI Class 2, U, 5XL, Lime, Solid Polyester, Zipper, Contrasting
€40.08 /unit