Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53172 Taper Shank Drill 1 1/8 #4 Morse Taper Black Oxide | AB2PCQ 1N855

CHICAGO-LATROBE 53172 Taper Shank Drill 1 1/8 #4 Morse Taper Black Oxide

Item: AB2PCQ Model: 53172Cross Ref: 1N855
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Shank Drill
ApplicationFor Alloy, Carbon And Tool Steels And Cast Iron
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent1.125
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute Length7 1/8"
Flute TypeSpiral
Fractional Size1 1/8"
GradeGeneral Purpose
Left/right HandRight
List Number110
MaterialHigh Speed Steel
Max. Drilling Depth7 1/8"
Morse Taper#4
Overall Length12 3/4"
Point TypeConventional Point
Primary Material Application Iso CodeK, P
Shank Dia.1.231"
Shank Length4.87"
Size1.125"
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Tang Length (in.)0.62"
Tang Radius (in.)0.31"
Tang Width (in.)0.47"
Taper Length (in.)4.62"
TypeStandard
Drill Bit Point TypeConventional Point
Drill Bit Size1 1/8"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth7 1/8"
Measurement SystemFractional Inch
Shank Type - MachiningTaper
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 1.1475
Ship height (cm)4.5
Ship length (cm)33
Ship width (cm)3.81
HS code8207504030
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFlute LengthOverall LengthSizeFractional SizeShank Dia.Shank LengthMorse TaperPrice
CHICAGO-LATROBE 53112 Taper Shank Drill 3/16 #1 Morse Taper Black Oxide | AB2PAT 1N691 531120.18752 1/2"5 3/4"-0.188"0.475"2 14/25"#1€28.77
CHICAGO-LATROBE 53114 Taper Shank Drill 7/32 #1 Morse Taper Black Oxide | AB2PAU 1N695 531140.21882 3/4"6"-0.219"0.475"2 14/25"#1€29.46
CHICAGO-LATROBE 53116 Taper Shank Drill 1/4 #1 Morse Taper Black Oxide | AB2PAV 1N699 531160.252 7/8"6 1/8"-1/4"0.475"2 14/25"#1€30.24
CHICAGO-LATROBE 53118 Taper Shank Drill 9/32 #1 Morse Taper Black Oxide | AB2PAW 1N704 531180.28123"6 1/4"-0.281"0.475"2 14/25"#1€33.32
CHICAGO-LATROBE 53122 Taper Shank Drill 11/32 #1 Morse Taper Black Oxide | AB2PAY 1N712 531220.34383 1/4"6 1/2"-0.344"0.475"2 14/25"#1€42.66
CHICAGO-LATROBE 53124 Taper Shank Drill 3/8 #1 Morse Taper Black Oxide | AB2PAZ 1N716 531240.3753 1/2"6 3/4"-3/8"0.475"2 14/25"#1€48.20
CHICAGO-LATROBE 53126 Taper Shank Drill 13/32 #1 Morse Taper Black Oxide | AB2PBA 1N720 531260.40623 5/8"7"-0.406"0.475"2 14/25"#1€45.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53172 Taper Shank Drill 1 1/8 #4 Morse Taper Black Oxide
€232.86 /unit