Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 53024 Drill Bit, 3/8 Inch Drill Bit Size, 3 1/2 Inch Flute Length, #2 Taper Shank | CQ8TTX

CHICAGO-LATROBE 53024 Drill Bit, 3/8 Inch Drill Bit Size, 3 1/2 Inch Flute Length, #2 Taper Shank

Item: CQ8TTX Model: 53024Cross Ref: 439A56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant FedNon Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.375
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeFractional Inch
Drill Bit Point Angle135°
Drill Bit Point TypeNotched Point
Drill Bit Size3/8"
FinishStraw, Bronze
Flute Length3 1/2"
Flute TypeSpiral
GradeHeavy-Duty
Helix Angle28°
List Number510
MaterialCobalt , Cobalt Steel
Max. Drilling Depth3 1/2"
Number Of Flutes2
Overall Length7 3/8"
Primary Material ApplicationCast Iron, Stainless Steel, Steel, Tool And Die Steel
Primary Material Application Iso CodeK, M, P
Shank TypeTaper
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Taper Shank Size#2
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth3 1/2"
Measurement SystemFractional Inch
Shank Type - MachiningTaper
StandardsANSI

Shipping Info:

Ship weight (kg) 0.1733
Ship height (cm)3.81
Ship length (cm)20.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentMax. Drilling DepthOverall LengthPrice
CHICAGO-LATROBE 53572 Drill Bit, 1 1/8 Inch Drill Bit Size, 7 1/8 Inch Flute Length, Mt3 Taper Shank | CQ8TTD 535721 1/8"1.1257 1/8"11 3/4"€267.93
CHICAGO-LATROBE 53194 Drill Bit, 1 15/32 Inch Drill Bit Size, 9 1/4 Inch Flute Length, Mt4 Taper Shank | CQ8TTE 531941.469"1.46889 1/4"14 7/8"€408.96
CHICAGO-LATROBE 51371 Drill Bit, 1/2 Inch Drill Bit Size, 8 Inch Flute Length, Mt2 Taper Shank | CQ8TTF 513711/2"0.58"12"€174.06
CHICAGO-LATROBE 51423 Drill Bit, 11/16 Inch Drill Bit Size, 8 Inch Flute Length, Mt2 Taper Shank | CQ8TTG 514230.688"0.68758"12"€190.11
CHICAGO-LATROBE 51361 Drill Bit, 15/32 Inch Drill Bit Size, 8 Inch Flute Length, Mt2 Taper Shank | CQ8TTH 513610.469"0.46888"12"€170.36
CHICAGO-LATROBE 53848 Drill Bit, 3/4 Inch Drill Bit Size, 5 7/8 Inch Flute Length, Mt3 Taper Shank | CQ8TTK 538483/4"0.755 7/8"5 1/2"€162.17
CHICAGO-LATROBE 51439 Drill Bit, 47/64 Inch Drill Bit Size, 8 Inch Flute Length, Mt2 Taper Shank | CQ8TTM 514390.734"0.73448"12"€201.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 53024 Drill Bit, 3/8 Inch Drill Bit Size, 3 1/2 Inch Flute Length, #2 Taper Shank
€93.56 /unit