Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 52433 Silver/deming Drill 33/64 High Speed Steel 118 Deg | AB2HTU 1M877

CHICAGO-LATROBE 52433 Silver/deming Drill 33/64 High Speed Steel 118 Deg

Item: AB2HTU Model: 52433Cross Ref: 1M877
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Shank Drill Bit
ApplicationFor Alloy And Carbon Steel, Cast Iron And Wood
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.516"
Dimension TypeFractional Inch
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Bit MaterialHigh Speed Steel
Drill Point118°
FinishBlack Oxide
Flute Length3 1/8"
Flute TypeSpiral
Fractional Size0.516"
GradeGeneral Purpose
Left/right HandRight
List Number190F
MaterialHigh Speed Steel
Max. Drilling Depth2 1/16"
No. Of Pieces1
Number Of Pieces1
Overall Length6"
Point TypeSplit Point
Primary Material ApplicationCast Iron, Steel, Wood
Primary Material Application Iso CodeK, P
Shank Dia.1/2"
Shank TypeStraight With Three Flats
Silver & Deming DrillYes
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
TypeReduced Shank
Drill Bit Point TypeSplit Point
Drill Bit Size33/64"
Finish - MachiningBlack Oxide
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth2 1/16"
Measurement SystemFractional Inch
StandardsISO

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)15.5
Ship width (cm)2.03
HS code8207502055
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentFractional SizeSilver & Deming DrillMax. Drilling DepthShank Dia.MaterialFinishFlute LengthPrice
CHICAGO-LATROBE 52432 Silver/deming Drill 1/2 High Speed Steel 118 Deg | AB2HTT 1M875 524321/2"1/2"Yes2"1/2"High Speed SteelBlack Oxide3 1/8"€41.61
CHICAGO-LATROBE 52434 Silver/deming Drill 17/32 High Speed Steel 118 Deg | AB2HTV 1M879 524340.531"0.531"Yes-1/2"High Speed SteelBlack Oxide3 1/8"€42.23
CHICAGO-LATROBE 52435 Silver/deming Drill 35/64 High Speed Steel 118 Deg | AB2HTW 1M881 524350.547"0.547"Yes2 3/16"1/2"High Speed SteelBlack Oxide3 1/8"€47.54
CHICAGO-LATROBE 52436 Silver/deming Drill 9/16 High Speed Steel 118 Deg | AB2HTX 1M883 524360.562"0.562"Yes2 1/4"1/2"High Speed SteelBlack Oxide3 1/8"€44.70
CHICAGO-LATROBE 52437 Silver/deming Drill 37/64 High Speed Steel 118 Deg | AB2HTY 1M885 524370.578"0.578"Yes-1/2"High Speed SteelBlack Oxide3 1/8"€48.47
CHICAGO-LATROBE 52438 Silver/deming Drill 19/32 High Speed Steel 118 Deg | AB2HTZ 1M887 524380.594"0.594"Yes-1/2"High Speed SteelBlack Oxide3 1/8"€46.95
CHICAGO-LATROBE 52439 Silver/deming Drill 39/64 High Speed Steel 118 Deg | AB2HUA 1M889 524390.609"0.609"Yes2 7/16"1/2"High Speed SteelBlack Oxide3 1/8"€48.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 52433 Silver/deming Drill 33/64 High Speed Steel 118 Deg
€44.32 /unit