Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 51347  | CX7GVX

CHICAGO-LATROBE 51347 Taper Shank Drill Bit, 7/16 Inch Drill Bit Size, 8 Inch Flute Length, MT2 Taper Shank

Item: CX7GVX Model: 51347Cross Ref: 439A39
Limited Availability
€186.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Flute TypeSpiral
GradeHeavy-Duty , High Performance
List Number110X
MaterialHigh Speed Steel
Max. Drilling Depth8"
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 51347 Taper Shank Drill Bit, 7/16 Inch Drill Bit Size, 8 Inch Flute Length, MT2 Taper Shank
€186.10 /unit