Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50876  | CX7GUM

CHICAGO-LATROBE 50876 Screw Machine Drill Bit, #21 Size, 1 1/16 Inch Flute Length, 2 1/8 Inch Length

Item: CX7GUM Model: 50876Cross Ref: 4CNW7
Limited Availability
€5.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationFor Alloy, Tool And Stainless Steels, Cast Iron
Cutting DirectionRight Hand
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Length ClassScrew Machine Length
Flute TypeSpiral
GradeHeavy Duty
List Number559
MaterialCobalt Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
Decimal Equivalent0.159
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#21
Drill Diameter Tolerance0"/-0.0007"
Drill Point Length0.0329"
Finish - MachiningStraw/Bronze
Flute Length1 1/16"
Helix Angle28°
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Measurement SystemWire
Number Of Flutes2
Overall Length2 1/8"
Primary Material ApplicationCast Iron, Steel, Tool and Die Steel
Shank Diameter5/32"
Shank Length1 1/16"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50876 Screw Machine Drill Bit, #21 Size, 1 1/16 Inch Flute Length, 2 1/8 Inch Length
€5.29 /unit