Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 50516  | CX7GNP

CHICAGO-LATROBE 50516 Extra Long Drill Bit, 11/32 Inch Size, 7 1/2 Inch Flute Length, 10 Inch Length

Item: CX7GNP Model: 50516Cross Ref: 438Z74
Limited Availability
€42.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit GroupingDrill Bit
Drill Length ClassExtra Long
Flute TypeSpiral
GradeGeneral Purpose
List Number120X
MaterialHigh Speed Steel
Max. Drilling Depth7 1/2"
No. Of Pieces0
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Decimal Equivalent0.3438
Depth:dia. Ratio4xD
Drill Bit Point Angle118°
Drill Bit Point TypeNotched Point
Drill Bit Size11/32"
Drill Diameter Tolerance0"/-0.001"
Drill Point Length0.1033"
Finish - MachiningBlack Oxide
Flute Length7 1/2"
Helix Angle28°
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Maximum Drilling Depth7 1/2"
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length10"
Shank Dia.11/32"
Shank Length2 1/2"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 50516 Extra Long Drill Bit, 11/32 Inch Size, 7 1/2 Inch Flute Length, 10 Inch Length
€42.77 /unit