Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LEGRIS 3166 56 60 Plug Inch Reducer 1/4 x 3/8 Outer Diameter - PK10 | AB2WWV 1PFE7

LEGRIS 3166 56 60 Plug in Reducer, 1/4 x 3/8 Inch Outer Dia, Pack of 10

Item: AB2WWV Model: 3166 56 60Cross Ref: 1PFE7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.40 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In Reducer
Basic MaterialPlastic
Body MaterialGlass Filled Nylon
ColorBlack
Connection TypeTube
Max. Pressure290 psi
Pipe Size3/8"
Stem O.d.3/8"
Temp. Range-4°F to +175°F
Tube Size1/4"
ApplicationAir
Fitting MaterialNylon
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeTube Stem
Fitting Side B Tube Outer Diameter3/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure290 psi
Overall Length1 5/8"
Release TypeButton
Specific Fitting ShapeStraight Adapter
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.3
Ship length (cm)6.35
Ship width (cm)6.1
HS code3917400090
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3166 56 60 Plug in Reducer, 1/4 x 3/8 Inch Outer Dia, Pack of 10
€33.40 /pack