Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 49118 Screw Machine Drill Bit, #48 Drill Bit Size, 11/16 Inch Flute Length, Conventional Point | CQ8VJH

CHICAGO-LATROBE 49118 Screw Machine Drill Bit, #48 Size, 11/16 Inch Flute Length, Conventional Point

Item: CQ8VJH Model: 49118Cross Ref: 6TDH3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Cutting DirectionLeft Hand
Decimal Equivalent0.076
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size#48
Drill Length ClassScrew Machine Length
Drill Point Length0.023"
FinishBright, Uncoated
Flute Length0.688"
Flute TypeSpiral
Helix Angle28°
List Number157L
MaterialHigh Speed Steel
Max. Drilling Depth11/16"
Number Of Flutes2
Overall Length1.688"
Primary Material ApplicationAluminum, Brass, Bronze, Composite, Copper, Slate, Steel, Wood
Primary Material Application Iso CodeK, N, O, P
Shank Dia.0.078"
Shank Length1"
Shank TypeStraight
Spiral DirectionLeft Hand
Material - MachiningHigh Speed Steel
Measurement SystemWire
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8.5
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CHICAGO-LATROBE 48701 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VBZ 48701#10.2282.438"0.234"1 5/16"€4.19
CHICAGO-LATROBE 49071 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCA 49071#10.2282.438"0.234"-€11.88
CHICAGO-LATROBE 48371 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCB 48371#10.2282.438"0.234"-€9.17
CHICAGO-LATROBE 49080 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCC 49080#100.19352 1/4"0.188"-€9.76
CHICAGO-LATROBE 48380 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCD 48380#100.19352 1/4"0.188"1 3/16"€8.37
CHICAGO-LATROBE 49081 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCE 49081#110.1912 1/4"0.188"-€9.39
CHICAGO-LATROBE 48381 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCF 48381#110.1912 1/4"0.188"-€8.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 49118 Screw Machine Drill Bit, #48 Size, 11/16 Inch Flute Length, Conventional Point
€6.69 /unit