Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 48759 Screw Machine Drill Bit, #59 Drill Bit Size, 1/2 Inch Flute Length | CQ8VJQ

CHICAGO-LATROBE 48759 Screw Machine Drill Bit, #59 Size, 1/2 Inch Flute Length

Item: CQ8VJQ Model: 48759Cross Ref: 10U261
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrew Machine Drill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.041
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Bit Point Angle118°
Drill Bit Point TypeConventional Point
Drill Bit Size#59
Drill Length ClassScrew Machine Length
Drill Point Length0.012"
FinishBright, Uncoated
Flute Length1/2"
Flute TypeSpiral
Helix Angle28°
Left/right HandRight
List Number157
MaterialHigh Speed Steel
Max. Drilling Depth1/2"
Number Of Flutes2
Overall Length1 3/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.047"
Shank Length7/8"
Shank TypeStraight
Spiral DirectionRight Hand
Depth:dia. Ratio4xD
Drill Diameter Tolerance0"/-0.0005"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemWire
Shank Diameter3/64"
Shank Type - MachiningStraight
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)8.55
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentOverall LengthShank Dia.Max. Drilling DepthPrice
CHICAGO-LATROBE 48701 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VBZ 48701#10.2282.438"0.234"1 5/16"€4.19
CHICAGO-LATROBE 49071 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCA 49071#10.2282.438"0.234"-€11.88
CHICAGO-LATROBE 48371 Screw Machine Drill Bit, #1 Drill Bit Size, 1 5/16 Inch Flute Length | CQ8VCB 48371#10.2282.438"0.234"-€9.17
CHICAGO-LATROBE 49080 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCC 49080#100.19352 1/4"0.188"-€9.76
CHICAGO-LATROBE 48380 Screw Machine Drill Bit, #10 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCD 48380#100.19352 1/4"0.188"1 3/16"€8.37
CHICAGO-LATROBE 49081 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCE 49081#110.1912 1/4"0.188"-€9.39
CHICAGO-LATROBE 48381 Screw Machine Drill Bit, #11 Drill Bit Size, 1 3/16 Inch Flute Length | CQ8VCF 48381#110.1912 1/4"0.188"-€8.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 48759 Screw Machine Drill Bit, #59 Size, 1/2 Inch Flute Length
€2.81 /unit