BENCHMARK SCIENTIFIC B1450-E UV Clave Ultraviolet Chamber, 230V | CH6FPY

BENCHMARK SCIENTIFIC B1450-E UV Clave Ultraviolet Chamber, 230V

Item: CH6FPY Model: B1450-E
In Stock

Get it by Monday, Jun 16

€559.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUV-Box Sterilization Chamber
Voltage230V

Shipping Info:

Ship weight (kg) 2.204
Ship height (cm)38
Ship length (cm)69.01
Ship width (cm)43
HS code8419200020
Country of OriginUS

Product Details:

Benchmark Scientific B1450-E UV CLAVE Series ultraviolet chamber is ideal for disinfecting tools, vessels and other research items by providing highly-focused UV irradiation, eliminating up to 99 percent of surface contamination.

Features:

  • This UV chamber includes powerful UV-C bulbs on both the top and bottom to produce short-wave UV light for disinfecting surface DNA, RNA and microorganisms.
  • It comes with a proprietary shelf that allows for above 90 percent of UV-C light transmission and has a highly reflective chamber wall that offers 360-degree exposure with no blind spots.
  • It features an adjustable UV timer to adjust exposure timing ranging between 5 and 20 minutes and an optional heater timer with a maximum time limit of 120 minutes.

Compatible Accessories:

  • Exposure Card Indicator: This double-sided indicator card is available for testing proper exposure levels in this ultraviolet chamber.

Frequently Asked Questions:

Q. What is the purpose of a heating cycle?

A. A heating cycle can be added to this UV chamber to assist in drying items that may have been washed or chemically disinfected before insertion.

Q. What is irradiation used for?

A. Irradiation is a technique used in food industries that offers exposure to radiation (like X-rays or alpha particles) for the sterilisation of vessels and tools.

Q. What is the auto shut-off feature in this UV chamber?

A. The UV light chamber comes with an integrated auto shut-off that prevents illumination when the door is open, preventing damage to personnel or property.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B1450-E UV Clave Ultraviolet Chamber, 230V
€559.56 /unit